Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Height (mm) Pressure (kg) 2014 TRUSCO Published Page Screw Diameter TRUSCO Part Number Bolt Diameter Holding Capacity (kg) Dimensions B (mm) Overall Height (mm) Dimensions E (mm) Weight (g) Dimension F (mm) Overall Length (mm) Dimensions a (mm) Type Specification Pressure Mounting Pitch (mm) Stroke (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Height (mm) Pressure (kg) 2014 TRUSCO Published Page Screw Diameter TRUSCO Part Number Bolt Diameter Holding Capacity (kg) Dimensions B (mm) Overall Height (mm) Dimensions E (mm) Weight (g) Dimension F (mm) Overall Length (mm) Dimensions a (mm) Type Specification Pressure Mounting Pitch (mm) Stroke (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 900 to 1600 2-0784 (Tip) M18 122-9346 - - - - - - - 343 - - - - - 76 1PC 1 KC-51C 37028415 179.99 SGD
Shipped after 2018-06-26
- - 2-0779 - 122-0730 DxC/M10x112 - 15.0 - 14 95 4.0 - 25 - - - - - 1PC 1 UBT-10 37027837 -
Discontinued
[x]
- - 2-0779 - 121-6252 - 300 - - - - - 474 - - - - - - 1PC 1 KC-41B-L 37027654 -
Discontinued
[x]
- - 2-0779 - 121-6261 - 200 - - - - - 213 - - - - - 1PC 1 KC-41BS-S 37027611 34.99 SGD
In stock
- - 2-0776 - 122-0527 - 280 - - - 520 - 260 - - - - - - 1PC 1 KC-43B 37027121 -
Discontinued
[x]
- - 2-0779 - 121-6929 - 150 - - - 400 - 136 - - - - - - 1PC 1 KC-42S 37027085 -
Discontinued
[x]
- - 2-0779 - 121-6899 - 150 - - - 390 - 160 - - - - - 1PC 1 KC-42K 37027042 -
Discontinued
[x]
- - 2-0780 - 121-7909 - 350 - - - - - 275 - - - - - - 1PC 1 KC-131 37026281 -
Discontinued
[x]
- 300 2-0784 (Tip) M12 122-9338 - - - - - - - 213 - - - - - 43 1PC 1 KC-51MD 37028451 169.99 SGD
Shipped after 2018-06-27
- - 2-0776 - 122-0187 - 350 - - - 870 - 307 - - - - - - 1PC 1 KC-41C 37026963 54.99 SGD
In stock
- - 2-0774 - 122-0489 - 30 - - - 40 - 74.5 - - - - - - 1PC 1 KC-08S 37026771 21.99 SGD
Shipped after 2018-06-27
- - 2-0775 - 122-0501 - 280 - - - 460 - 249 - - - - - - 1PC 1 KC-38S-L 37027593 32.99 SGD
Shipped after 2018-06-26
- - 2-0775 - 122-0250 - 280 - - - 520 - 248 - - - - - - 1PC 1 KC-38C-L 37027557 39.99 SGD
In stock
- - 2-0780 - 121-7747 - 350 - - - - - 320 - - - - - - 1PC 1 KC-X14 37027453 78.99 SGD
Shipped after 2018-06-27
- - 2-0780 - 121-7739 - 300 - - - - - 283 - - - - - - 1PC 1 KC-X13 37027435 63.99 SGD
Shipped after 2018-06-27
- - 2-0781 - 121-7852 - 500 - - - - - 305 - - - - - - 1PC 1 KC-34 37026841 109.99 SGD
Shipped after 2018-06-26
- - 2-0779 - 121-6881 - 150 - - - 390 - 139 - - - - - - 1PC 1 KC-42A-2S 37026631 54.99 SGD
In stock
- - 2-0786 - 120-2863 - - - - - 380 - 154 - - - (Suction pressure force) 300kg - 40 1PC 1 KC-FA160 37027995 28.99 SGD
Shipped after 2018-06-26
- - 2-0786 - 120-2871 - - - - - 380 - 154 - - - (Suction pressure force) 300kg - 40 1PC 1 KC-FA160-2S 37026464 69.99 SGD
In stock
- - - - 120-2880 - - - - - 285 - 211 - - - (Suction pressure force) 170kg - 101.6 1PC 1 KC-PA250 37028074 -
Discontinued
[x]
- - 2-0786 - 120-2774 - - - - - - - 155 - - - (Suction pressure force) 320kg - 48 1PC 1 KC-FA200 37028013 -
Discontinued
[x]
- - 2-0779 - 121-6902 - 150 - - - 390 - 160 - - - - - 1PC 1 KC-42K-2S 37026656 -
Discontinued
[x]
- 500 2-0784 (Tip) M12 122-8803 - - - - - - - 395 - - - - - 28 1PC 1 KC-51B-L 37028257 82.99 SGD
Shipped after 2018-06-27
- - 2-0780 - 121-7721 - 200 - - - - - 226 - - - - - - 1PC 1 KC-X12 37027417 50.99 SGD
Shipped after 2018-06-27
- - 2-0776 - 122-0179 - 250 - - - 500 - 213 - - - - - - 1PC 1 KC-41A 37026945 34.99 SGD
Shipped after 2018-06-26
- - 2-0775 - 122-0519 - 500 - - - 730 - 270 - - - - - - 1PC 1 KC-38DS 37026884 54.99 SGD
Shipped after 2018-06-26
- - 2-0775 - 122-0209 - 250 - - - 200 - 172 - - - - - - 1PC 1 38BSmall-2S 02206495 53.99 SGD
In stock
- - 2-0774 - 122-0136 - 30 - - - 40 - 74.5 - - - - - - 1PC 1 08-2S 02206443 36.99 SGD
In stock
- - 2-0774 - 122-0110 - 20 - - - 30 - 66 - - - - - - 1PC 1 04-2S 02206425 33.99 SGD
Shipped after 2018-06-27
- - - - - - 150 - 160 - 390 - 106 - - - - - - 1PC 1 42K-2S 02206242 54.99 SGD
Shipped after 2018-06-26
- - - - - - 150 - 139 - 390 - 106 - - - - - - 1PC 1 42A-2S 02206224 -
Discontinued
[x]
- - 2-0777 - 121-6511 - 100 - 124 - 200 - - - - - - - - 1PC 1 40K-2S 02206111 42.99 SGD
Shipped after 2018-06-26
- - 2-0777 - 121-6503 - 100 - 110 - 200 - - - - - - - - 1PC 1 40A-2S 02206093 42.99 SGD
In stock
- - 2-0786 - 120-2791 - - - - - - - 436 - - - (Suction pressure force) 650kg - 100 1PC 1 KC-FA500 37028056 90.99 SGD
Shipped after 2018-06-27
- - 2-0786 - 120-2782 - - - - - - - 330 - - - (Suction pressure force) 450kg - 140 1PC 1 KC-FA400 37028031 67.99 SGD
In stock
- 300 2-0784 (Tip) M12 122-9320 - - - - - - - 213 - - - - - 43 1PC 1 KC-51MB 37028433 179.99 SGD
Shipped after 2018-06-27
- - 2-0786 - 120-2847 - - - - - 170 - 110 - - - (Suction pressure force) 170kg - 30 1PC 1 KC-FA120 37027952 27.99 SGD
Shipped after 2018-06-26
- - 2-0779 - 121-6279 - 300 - - - - - 330 - - - - - 1PC 1 KC-41BS-M 37027636 60.99 SGD
In stock
- - 2-0775 - 122-0497 - 250 - - - 200 - 172 - - - - - - 1PC 1 KC-38S-S 37027575 -
Discontinued
[x]
- - 2-0779 - 121-6911 - 150 - - - 400 - 115 - - - - - - 1PC 1 KC-42P 37027067 -
Discontinued
[x]
- - 2-0781 - 121-7861 - 150 - - - - - 176 - - - - - - 1PC 1 KC-35 37026866 34.99 SGD
In stock
- - 2-0786 - 120-2855 - - - - - 170 - 110 - - - (Suction pressure force) 170kg - 30 1PC 1 KC-FA120-2S 37026421 61.99 SGD
In stock
- - 2-0777 - 356-8733 M8 x 50 rubber BT supplied (RBT-8) 80 to 225 - - - - - 146 - - - - 19 - 1PC 1 KCHV453XL 39527196 29.99 SGD
Shipped after 2018-06-26
To the arm from the base / 34 - 2-0775 - 122-0161 M10x50 300 - - - 570 - 270 - - - - - - 1PC 1 KC38KL 39527171 47.99 SGD
Shipped after 2018-06-27
- - 2-0780 - 360-3431 M12x100 100 to 300 - - - - - 275 - - - - - - 1PC 1 KCJ2B 39527205 79.99 SGD
Shipped after 2018-06-27
- - 2-0777 - 356-8725 M6 x 39 rubber BT supplied (RBT-6) 40 to 100 - - - - - 100 - - - - 12.7 - 1PC 1 KCHV253UL 39527187 21.99 SGD
Shipped after 2018-06-26
To the arm from the base / 24 - 2-0775 - 122-0152 M6x40 280 - - - 380 - 220 - - - - - - 1PC 1 KC38KS 39527162 34.99 SGD
Shipped after 2018-06-26
- - 2-0774 - 360-3415 M4x40 100 - - - - - 110 - - - - - - 1PC 1 KC03S 39527153 22.99 SGD
Shipped after 2018-06-27
- - 2-0777 - 360-3423 M6x40 100 - - - - - 87 - - - - - - 1PC 1 KC40P2S 39527135 42.99 SGD
Shipped after 2018-06-27
- - - - - - 30 - 59 - 40 - 52 - Stainless Steel - - - - 1PC 1 09-2S 02206023 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When working
5
From Japan
On 2016-07-11 13:49:39
It was good that I found it with Monotaro because it was the item I was looking for. I am very satisfied with the product. Since it is safe Kakuta-san, there is no mistake.
This review is about item#39527171.
Work fixing with water jet machining
5
From Japan
On 2013-11-20 11:24:35
We are using ultra small stainless steel clamp. We use one to six pieces at an interval of 2 to 300 mm to fix the long work. The fixation force per piece is considerably inferior to the vice, but because it is one touch, even if there are many fixation points, it does not matter. It is quite convenient for repetitive fixation removal of objects whose shape is fixed. Repeat durability is in use for 2 to 30 times / day for more than 2 years. Since the clamp rotating part is still worn out, it is caulked in a timely manner and it is used. We are currently considering fixing the fixing jig by using a jig.
This review is about item#02206425.

Related Products