Buy more than* S$200* and get FREE SHIPPING

Square, 15cm

4.91 (11)
Stand Thickness (mm)
8
Stand Width (mm)
18
Stand Length (mm)
94
Pole Width (mm)
18
Perpendicularity
+/-0.1/100mm
Material (Unit)
SUS410
Material (Rod)
SUS420J2
Pole Length (mm)
177
Pole Thickness (mm)
1.5
Scale Range
15cm
Weight (g)
114
Shape
Right angle flat type
TRUSCO Part Number
112-9210
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 62009 02008851 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.91
11 Customer Reviews
The reviews are automatic translation.
Assembling the machine
4
From Japan
On 2018-02-01 21:09:07
Ideal for perpendicular drawing of machine assembly. As a machine shop does not make a mistake, Please buy one with the front and back mm.
This review is about item#2008851.
It is used for checking machine assembly and piping work.
5
From Japan
On 2017-09-03 15:33:48
We measure it because it is often used to measure the dimension from the edge of a right angle. It is very helpful to have memory both outside and inside.
This review is about item#2008851.
Wood work
5
From Japan
On 2017-04-18 16:09:37
It was very easy to use in a place with small weight and size.
This review is about item#2008851.
General work
5
From Japan
On 2017-01-23 19:20:26
Until now I used only fingering rectangles, but I also often think that if I have Soya here. . After all buying correct answer! Easy to use, I think that Cinzpa is good for this product of Shinwa. The correspondence of MonotaRO was also good.
This review is about item#2008851.
Skeleton of steel frame material
5
From Japan
On 2016-02-05 21:58:00
Because it is lightweight and compact, it is easy to carry in a working waist bag.
This review is about item#02008851.
Control panel etc. Production
5
From Japan
On 2015-12-28 15:36:32
We are using it for scoring work of the hole opening position at the time of production such as control board. I will be saved if it is a bit cheaper.
This review is about item#02008851.
Measurement of construction site
5
From Japan
On 2015-04-28 05:20:37
Everyone uses it at the construction site. It is easy to examine the right angle rather than the deposit, it is convenient without breaking even if it treats roughly. At the factory, I'm using a stop type Soya, which is a bit bigger.
90 degree check when bending iron plate
5
From Japan
On 2015-03-02 20:55:37
I am accustomed to this and regularly buying it.
This review is about item#02008851.
Woodworking
5
From Japan
On 2013-05-19 18:08:54
I used the same thing from before. I chose this without hesitation again this time
This review is about item#02008851.
Right angle inspection, scribing
5
From Japan
On 2013-04-07 03:03:31
Usability is pretty good with graduations on both sides and inside and outside. There is no problem with right angle precision, and although it is used frequently, rattling and bending have not appeared so far.
This review is about item#02008851.

Related Products