Buy more than* S$200* and get FREE SHIPPING

EM Electric Jig Saw Machines Blade Coarse No.3

5.00 (2)
Blade Length (mm)
113
Overall Length (mm)
133
Type
Coarse mesh No.3
Compatible Body
SS-301
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(5PC) 1 13-15650 06584417 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
I use wood for cutting.
5
From Japan
On 2015-12-07 18:42:59
I am satisfied.
This review is about item#06584417.
Used for woodworking craft
5
From Japan
On 2015-01-22 13:39:18
I am very well done, I can make beautiful cuts, it has become fun. Even during the next order, thank you.
This review is about item#06584417.

Related Products