Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

2 Corner Slate Pencil

5.00 (4)
Thickness (mm)
6.4
Width (mm)
6.4
Length (mm)
80
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(50PC) 1 No.220 06181393 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Inserting line at the time of production, mark
5
From Japan
On 2017-12-21 06:22:16
Very easy to use and difficult to break, mark part is difficult to disappear.
This review is about item#06181393.
When welding
5
From Japan
On 2017-10-31 09:42:01
Although I purchased it at another shop last time, it is uncomfortable to use, this product is easy to use and the price is affordable.
This review is about item#6181393.
SIGN OF STEEL
5
From Japan
On 2014-07-17 20:53:46
It is hard to break and it is very satisfying because we can use it even if it becomes short.
This review is about item#06181393.
Iron Workshop Factory Writing on the steel work frame
5
From Japan
On 2013-06-26 13:22:29
It is hard to break and easier to write! Cheap to be good. By entering the campaign code, I am happy that 10% more off! It is a consumable item, so it's good that ease of use is attractive!
This review is about item#06181393.

Related Products