Flat Slate Pencil
(5)
|
|
Feature
* Products that meet your criteria are shown in
table below.
- Thickness (mm)
- 5
- Width (mm)
- 13
- Length (mm)
- 80
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
4 |
4 star
| |
0 |
3 star
| |
1 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

5 Customer Reviews
The reviews are automatic translation.
Scribbling
From Japan
On 2015-03-01 15:36:52
The usability is normal. It is cheap and is the best. I will absolutely use it.
Scribbling
From Japan
On 2013-11-12 18:20:29
It is a product that I normally use regularly. I changed it cheaply so I think I will buy it from now on
I am stuck to steel materials
From Japan
On 2013-09-13 11:35:58
Because it is flat, it is easy to write, I use it.
Marking of steel plate
From Japan
On 2012-07-19 16:25:11
It is just good size and easy to use.
Mark of steel cutting dimension
From Japan
On 2012-04-11 13:29:36
I also want something a little thinner.
Customers Who Bought This Item Also Bought
Related Products