Buy more than* S$200* and get FREE SHIPPING

Talc Chalk Fine

3.00 (2)
Diameter (phi mm)
5
Length (mm)
80
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(100PC) 1 No.3 07191782 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Put the position etc on the table (iron plate) during rebar processing.
2
From Japan
On 2017-04-06 15:23:19
There are no problems with use, but when opening the box, about 10 pieces were broken. There was no meaning though there was paper of cushioning material. It seems that the number of entries and the size of the box are not matched.
This review is about item#7191782.
I am trying for metalworking scribes
4
From Japan
On 2008-11-08 09:50:33
Because it is round, it is easy to hold and fine writing is easier to write.
This review is about item#07191782.

Related Products