Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

3 Arcmin Slate Pencil

5.00 (4)
Thickness (mm)
9
Width (mm)
9
Length (mm)
80
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(30PC) 1 No.10 07191791 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Site work
5
From Japan
On 2018-04-09 14:29:56
I think this COSPA is good at this price I would like to purchase again
This review is about item#7191791.
For cutting size of steel frame
5
From Japan
On 2016-12-21 08:44:16
Easy to hold It is handy because it does not break even if it drops I think I would like to use this size pencil from now on
This review is about item#07191791.
Score on iron plate
5
From Japan
On 2016-08-05 16:12:29
It is a repeat. It can be used as well as other manufacturer's products
This review is about item#07191791.
Mark down
5
From Japan
On 2015-06-29 15:55:30
I do not want to lose it because things with 3 arcs are getting less so much.
This review is about item#07191791.

Related Products