Buy more than* S$200* and get FREE SHIPPING

Light Motor Wrench

5.00 (1)
Maximum Openings (mm)
70
Nominal Dimension (mm)
280
Weight (g)
440
TRUSCO Part Number
248-7721
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LMW-280 07559763 47.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Turn the big hex key.
5
From Japan
On 2016-06-29 13:27:53
Although I noticed since purchasing, the screw that is in the form of a roll on the main body has a structure that goes down, and when it is sandwiched between a small hexagon and a large hexagon, even if I do not turn the screws one by one, the moment Slide can be made, really convenient itself! It is! I think that I was really glad to purchase!
This review is about item#07559763.

Related Products