Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Letter Type Punches

2.75 (4)
Surface Processing
Sandblasting
...see all>
Product Options
ADD TO CART
Hardness HRC Character Height (mm) Character Type Character Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hardness HRC Character Height (mm) Character Type Character Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
55-58 3 Alphabet U S45C 1PC 1 3mm-U 07332367 1.99 SGD
Shipped after 2018-06-25
55-58, 55~58 3, 3 Alpha character V, V S45C, S45C 1pc 1 3mm-V 07332376 -
Discontinued
[x]
55-58, 55~58 3, 3 Alpha character J, J S45C, S45C 1pc 1 3mm-J 07332254 1.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 2
Review Rating: 2.75
4 Customer Reviews
The reviews are automatic translation.
Marking on pottery works
5
From Japan
On 2016-03-15 08:26:36
Size is just right
This review is about item#07332263.
Engraving on metal
1
From Japan
On 2012-03-24 23:24:44
It is dented from the time when the bottom left of the mark of E arrives, and when it is stamped it looks like F rather than E. Engraving is also very thinly stamped. Because it is defective it seems only to be selling roses. If so, you should mention that. It was a loss of cheap buying.
This review is about item#07332202.
Marking on aluminum plate
1
From Japan
On 2011-08-23 16:33:28
It can be engraved only to an extremely small size than other characters bought together, and it can not be used. Also, characters are not balanced.
This review is about item#07332403.
Marking date of material arrival
4
From Japan
On 2007-12-18 16:48:37
Because it uses a lot, it is saved to be cheap.

Related Products