Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Letter Type Punches

3.00 (1)
Hardness HRC
55-58
Character Height (mm)
5
Surface Processing
Sandblasting
Material
S45C
...see all>
Product Options
ADD TO CART
Character Type Character Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Character Type Character Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Sign & 1PC 1 5mm-& 07332963 1.99 SGD
In stock
Alphabet Q 1PC 1 5mm-Q 07332866 1.99 SGD
In stock
Alphabet G 1PC 1 5mm-G 07332762 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Manufacturing date stamp
3
From Japan
On 2007-12-18 16:58:45
Frequently used letters are exhausted. Since I can choose only the letters I want to use, I order it conveniently.

Related Products