Buy more than* S$200* and get FREE SHIPPING

Alphabet Stamp, Single Item

4.00 (1)
Hardness HRC
55 to 58
Character Height (mm)
8
Surface Processing
Sandblasting
Material
S45C
...see all>
Product Options
ADD TO CART
Character Type Character Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Character Type Character Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Alpha character O 1PC 1 8mm-O 07333383 -
Discontinued
[x]
Alpha character P 1PC 1 8mm-P 07333392 3.99 SGD
In stock
Alpha character Q 1PC 1 8mm-Q 07333401 -
Discontinued
[x]
Symbol & 1PC 1 8mm-& 07333505 -
Discontinued
[x]
Alpha character Z 1PC 1 8mm-Z 07333496 -
Discontinued
[x]
Alpha character I 1PC 1 8mm-I 07333322 -
Discontinued
[x]
Alpha character J 1PC 1 8mm-J 07333331 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For sorting products
4
From Japan
On 2007-12-18 17:24:23
Although it was cheap, I could print beautifully. I am thankful that I use a lot and I can buy only the places I need.

Related Products