NoteBuy more than* S$200* and get FREE SHIPPING

Number Stamp, Single Item

4.00 (1)
Hardness HRC
55 to 58
Character Height (mm)
10
Surface Processing
Sandblasting
Character Type
Number
Character
4
Material
SAE6150
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 10mm-4 07332114 -
Discontinued
[x]
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Mark of demolition material
4
From Japan
On 2007-12-18 17:08:57
Or lost during the work, I stock up for the time that was exhausted.

Related Products