Buy more than* S$200* and get FREE SHIPPING

Number Type Punches

4.00 (1)
Hardness HRC
55-58
Character Height (mm)
4
Surface Processing
Sandblasting
Material
S45C
...see all
Product Options
ADD TO CART
Character Type Character Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Character Type Character Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Numbers 7 1PC 1 4mm-7 07331782 1.76 SGD
In stock
Number 0 1PC 1 4mm-0 07331712 1.69 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
To mark things that were dismantled
4
From Japan
On 2007-12-18 17:02:52
Cheaper to re-buy at the camphor often lost while working is happy.

Related Products