Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Number Stamp, Single Item

4.00 (1)
Hardness HRC
55 to 58
Character Height (mm)
8
Surface Processing
Sandblasting
Character Type
Number
Character
3
Material
S45C
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 8mm-3 07332017 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For the selection of the production
4
From Japan
On 2007-12-18 17:21:22
To use a lot, also it easy re-buy because it is used properly, but cheap.

Related Products