Buy more than* S$200* and get FREE SHIPPING

Pipe Fitting, 45 Elbow

4.20 (5)
Screw Type
PT screw
Maximum Working Pressure (MPa)
1.0
Material
SUS304
...see all
Product Options
ADD TO CART
Nominal Diameter (A) Dimensions C (mm) Nominal Diameter (B) RoHS Directive Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (A) Dimensions C (mm) Nominal Diameter (B) RoHS Directive Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 15.5 1/4 Correspondence 1PC 1 - 07334345 -
Discontinued
[x]
10 17.5 3/8 Correspondence 1PC 1 - 07334354 -
Discontinued
[x]
15 19.5 1/2 Supports 1PC 1 - 07334363 -
Discontinued
[x]
20 24.5 3/4 Correspondence 1PC 1 - 07334372 -
Discontinued
[x]
25 27 1 Supports 1PC 1 - 07334381 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Steam piping
5
From Japan
On 2014-11-03 17:31:06
There is no problem.
This review is about item#07334363.
To cooling water piping
1
From Japan
On 2014-10-27 22:08:41
I tried normal work but it was a poor accuracy of the screw threads or I tried again but the water leak did not stop. When arranging the elbow of another brand again and doing the work, the pittane leakage stopped.
This review is about item#07334363.
I used it for piping connection etc. on work.
5
From Japan
On 2012-03-13 18:14:39
Even when compared with ordinary maker items, specifications were able to be made with no problem as it did not deteriorate.
This review is about item#07334363.
Air piping
5
From Japan
On 2011-02-07 19:34:00
no problem. I am satisfied with both price and quality. Shipping on the day is also very appreciated.
This review is about item#07334372.
As a fitting for air piping
5
From Japan
On 2007-12-16 21:55:51
I purchased MonotaRO's fitting for the first time, but I feel that all kinds of screw fitting feeling are very good. I will recommend it for cost reduction.
This review is about item#07334363.

Related Products