Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
RoHS Directive Nominal Diameter (A) Dimensions O (mm) Dimensions N (mm) Maximum Working Pressure (MPa) Nominal Diameter (B) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
RoHS Directive Nominal Diameter (A) Dimensions O (mm) Dimensions N (mm) Maximum Working Pressure (MPa) Nominal Diameter (B) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Correspondence 40 58 35 1 1.1 / 2 Stainless steel (SUS304) 1PC 1 CA 87064941 -
Discontinued
[x]
Correspondence 32 53 33 1 1.1 / 4 Stainless steel (SUS304) 1PC 1 CA 87064957 -
Discontinued
[x]
Correspondence 50 70 38 1 2 Stainless steel (SUS304) 1PC 1 CA 87064966 -
Discontinued
[x]
Correspondence 8 16 14.7 1.0 1/4 SUS304 1PC 1 - 07334144 2.99 SGD
Shipped after 2018-03-15
Correspondence 10 20 16 1.0 3/8 SUS304 1PC 1 - 07334153 2.99 SGD
In stock
Correspondence 15 25 20 1.0 1/2 SUS304 1PC 1 - 07334162 3.99 SGD
In stock
Correspondence 20 31.1 20.5 1.0 3/4 SUS304 1PC 1 - 07334171 4.99 SGD
In stock
Supports 25 38.5 25 1.0 1 SUS304 1PC 1 - 07334187 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 3
2 star 0
1 star 0
Review Rating: 4.38
13 Customer Reviews
The reviews are automatic translation.
Cap of CFC gas cylinder
3
From Japan
On 2017-09-13 15:08:40
It is used for the cap's cap of CFC gas cylinders such as R410A. We have a cap to prevent dust and dirt. Previously we opened the valve of the cylinder and skipped the garbage, but since we are looking for a resin cap because it is illegal after the revision of the law, we do not know if we are selling or not, so we use this cap with screws.
This review is about item#7334171.
Outdoor piping
5
From Japan
On 2017-07-03 23:20:07
It was a wonderful cap than I imagined. I would like to purchase it in the future.
This review is about item#7334187.
For closing the gas stopper
3
From Japan
On 2017-03-04 16:12:39
I replaced the gas stove with IH cooking heater with DIY. Used in that case ".
This review is about item#7334162.
For pipe obstruction
5
From Japan
On 2016-07-23 05:54:15
Because it is stainless steel, it looks good, rust prevention is perfect. It is exceptional to suppress the cost.
This review is about item#07334162.
DIY
5
From Japan
On 2016-04-29 20:52:24
no problem! Thank you again.
This review is about item#07334162.
To change the well water piping
5
From Japan
On 2015-08-03 22:32:08
It is cheap and economical as it can be used normally
This review is about item#07334162.
Measures against oil leakage
5
From Japan
On 2015-07-29 14:50:42
Measures for oil leakage during transportation of piping are also indispensable.
This review is about item#07334153.
Used for piping air leak test
5
From Japan
On 2014-05-20 20:25:04
no problem. Because I was in a hurry, it was saved by the shipment on the day.
This review is about item#87064966.
For external filter switching for tropical fish.
5
From Japan
On 2014-04-03 22:39:41
Until now, I used iron, but I was worried about replacing it. It was saved at an affordable price.
This review is about item#07334171.
Clearance 20 mm or less Used as the tip of a concrete vibrator.
4
From Japan
On 2012-04-01 14:06:00
The air escapes without problems.
This review is about item#07334144.

Related Products