Buy more than* S$200* and get FREE SHIPPING

Pipe Fitting, Cross

3.75 (4)
Screw Type
PT screw
Maximum Working Pressure (MPa)
1.0
Material
SUS304
...see all
Product Options
ADD TO CART
RoHS Directive Nominal Diameter (A) Dimensions A (mm) Nominal Diameter (B) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
RoHS Directive Nominal Diameter (A) Dimensions A (mm) Nominal Diameter (B) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Correspondence 8 19 1/4 1PC 1 - 07334293 -
Discontinued
[x]
Supports 10 22.5 3/8 1PC 1 - 07334302 -
Discontinued
[x]
Correspondence 15 26.8 1/2 1PC 1 - 07334311 -
Discontinued
[x]
Correspondence 20 31.3 3/4 1PC 1 - 07334327 22.78 SGD
In stock
Correspondence 25 35.8 1 1PC 1 - 07334336 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Piping
5
From Japan
On 2016-08-17 17:18:43
Cross of SUS was a great help was available at this price. Water leakage from Gasuneji also without, is a big satisfaction.
This review is about item#7334336.
Division of the faucet
5
From Japan
On 2013-12-23 04:15:17
Cheaper than usual
This review is about item#07334311.
Piping
1
From Japan
On 2012-06-28 13:06:30
Many entrance of the thread of Bali, is as it is impossible to use, but thought I'd Okurikaeso, since there is no delivery time, the entrance, grinder - was used scraped in.
This review is about item#07334293.
As a factory in the air piping
4
From Japan
On 2007-12-16 21:38:43
Total number of 100 or more up to now, but we were allowed to use. Also almost feel that was also used in the same price basis as the other manufacturers goods have been very happy !!
This review is about item#07334311.

Related Products