Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
RoHS Directive Nominal Diameter (A) Dimensions A (mm) Maximum Working Pressure (MPa) Nominal Diameter (B) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
RoHS Directive Nominal Diameter (A) Dimensions A (mm) Maximum Working Pressure (MPa) Nominal Diameter (B) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Correspondence 6 19 1 2014/01/08 Stainless steel (SUS304) 1PC 1 T 87065237 -
Discontinued
[x]
Correspondence 50 58 1 2 Stainless steel (SUS304) 1PC 1 T 87065246 -
Discontinued
[x]
Supports 8 19 1.0 1/4 SUS304 1PC 1 - 07334196 5.99 SGD
In stock
Correspondence 10 22.5 1.0 3/8 SUS304 1PC 1 - 07334205 5.99 SGD
In stock
Correspondence 15 26.5 1.0 1/2 SUS304 1PC 1 - 07334214 6.99 SGD
In stock
Correspondence 20 31 1.0 3/4 SUS304 1PC 1 - 07334223 8.99 SGD
In stock
Supports 25 36.5 1.0 1 SUS304 1PC 1 - 07334232 13.99 SGD
In stock
Supported 32 40 1.0 1-1/4 SUS304 1PC 1 - 37603867 18.99 SGD
In stock
Supported 40 44 1.0 1-1/2 SUS304 1PC 1 - 37603876 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 34
4 star 3
3 star 9
2 star 2
1 star 5
Review Rating: 4.11
53 Customer Reviews
The reviews are automatic translation.
Hot water piping
5
From Japan
On 2018-01-22 16:45:35
It is saved that comparatively expensive cheese can be obtained cheaply. There is no problem with screws etc, the appearance is also good.
This review is about item#7334223.
Connection of piping
4
From Japan
On 2018-01-19 14:50:36
I was saved because it arrived soon. Material and size notation may be clear.
This review is about item#7334196.
Used for piping of small electric water heater
1
From Japan
On 2017-12-05 16:49:57
Please be careful that long yarn burr was generated in one place of the inner diameter thread.
This review is about item#7334214.
Prototype of solar heating device
5
From Japan
On 2017-09-27 16:59:00
The product felt very thin, there was no problem with the processing of the screw portion.
This review is about item#7334223.
Piping of water supply
4
From Japan
On 2017-09-22 18:31:22
Although there are some burrs, they do not have a problem in use. I am satisfied with the price.
This review is about item#7334214.
Piping
4
From Japan
On 2017-09-20 14:50:02
I use it for shower tank piping, rusting does not go out, it is used for price price properly. I think that it is good for the price.
This review is about item#37603876.
Installation work of water supply valve for extension of convenience store cafe latte
3
From Japan
On 2017-08-12 17:42:24
Since the length of the screw part is short compared with other companies, I think that it is good if it is three screws long
This review is about item#7334214.
To air piping
5
From Japan
On 2017-07-16 15:06:58
Even in cheap stainless steel stainless steel attracts attention
This review is about item#7334205.
Used for connection of high pressure washer
5
From Japan
On 2017-06-28 19:50:42
We use well water containing a lot of iron powder, so it is safe to make it with stainless steel.
This review is about item#7334205.
When installing piping
5
From Japan
On 2017-05-02 15:32:25
I used a monotaro brand in piping, but I could use it normally. Because it is cheap, it is saved.
This review is about item#07334232.

Related Products