Buy more than* S$200* and get FREE SHIPPING

Pipe Fitting, Socket Plain

4.30 (20)
Screw Type
PT screw
Maximum Working Pressure (MPa)
1.0
Material
SUS304
...see all>
Product Options
ADD TO CART
Dimension r (mm) Dimension S (mm) Nominal Diameter (B) RoHS Directive Nominal Diameter (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension r (mm) Dimension S (mm) Nominal Diameter (B) RoHS Directive Nominal Diameter (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23.5 17 1/4 Supports 8 1PC 1 - 07334512 4.99 SGD
Shipped after 2018-05-28
24.5 20 3/8 Correspondence 10 1PC 1 - 07334521 4.99 SGD
Shipped after 2018-05-28
32.5 25.5 1/2 Correspondence 15 1PC 1 - 07334537 6.99 SGD
Shipped after 2018-05-28
34.5 31.5 3/4 Supports 20 1PC 1 - 07334546 8.99 SGD
Shipped after 2018-05-28
40.5 38 1 Correspondence 25 1PC 1 - 07334555 9.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 13
4 star 3
3 star 2
2 star 1
1 star 1
Review Rating: 4.30
20 Customer Reviews
The reviews are automatic translation.
Piping connection
5
From Japan
On 2018-03-07 15:21:51
Even though it is cheaper than the first-class brand of straight female thread (socket), we believe that the (tapered) female thread (socket) is more reliable. There is no trouble at present.
This review is about item#7334537.
Extension of faucet
4
From Japan
On 2018-01-25 19:32:58
I used it as a joint between extensions to change the location of the faucet. The finish of the thread surface to be extended was made clean and easy.
This review is about item#7334537.
Connection of steam piping
2
From Japan
On 2017-09-20 18:20:42
With my mind, I bought it as thick as it would be a tapered socket. However, it is poor as compared with those on hand, so I bought a maker item in a hurry.
This review is about item#7334546.
For piping
5
From Japan
On 2017-02-22 17:29:24
I purchased this socket because there was no half socket. If it is this price in SUS, I will purchase it most.
This review is about item#7334546.
Secondary processing member instead of normal use
1
From Japan
On 2017-01-10 20:41:49
Although it is written as 3/8 S size 20 mm, it is actually 21 mm. If you prepare the material based on the notation size without looking at the actual thing, you see painful eyes.
This review is about item#7334521.
Water heater
5
From Japan
On 2016-08-13 18:51:29
I think that performance is perfect.
This review is about item#7334546.
Ship piping etc.
5
From Japan
On 2016-04-08 07:27:13
Very cheap and easy to use
This review is about item#07334537.
Used for lubricating grease of our products.
5
From Japan
On 2014-08-05 16:43:17
The feeling of use is satisfied.
This review is about item#07334512.
Connection to sanitary ware
3
From Japan
On 2013-02-05 20:54:06
There is no particular problem
This review is about item#07334537.
Water piping
5
From Japan
On 2012-10-09 15:25:20
The finish of the product is also good, it is clean and satisfying.
This review is about item#07334555.

Related Products