Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Hexagon Opposite Side(mm) Material RoHS Directive Nominal Diameter (A) Dimensions J (mm) Dimensions I (mm) Maximum Working Pressure (MPa) Nominal Diameter (B) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hexagon Opposite Side(mm) Material RoHS Directive Nominal Diameter (A) Dimensions J (mm) Dimensions I (mm) Maximum Working Pressure (MPa) Nominal Diameter (B) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26 Stainless steel (SUS304) Correspondence 15x6 21 - 1 1/2x1/8 1PC 1 BU 87065081 -
Discontinued
[x]
45 Stainless steel (SUS304) Correspondence 32x20 30 - 1 1.1 / 4x3 / 4 1PC 1 BU 87065124 -
Discontinued
[x]
52 Stainless steel (SUS304) Correspondence 40x15 38 - 1 1.1 / 2x1 / 2 1PC 1 BU 87065097 -
Discontinued
[x]
63 Stainless steel (SUS304) Correspondence 50x25 36 - 1 2x1 1PC 1 BU 87065151 -
Discontinued
[x]
18 Stainless steel (SUS304) Correspondence 10x6 17 - 1 3/8x1/8 1PC 1 BU 87065167 -
Discontinued
[x]
35 Stainless steel (SUS304) Correspondence 25x10 27 - 1 1x3/8 1PC 1 BU 87065142 -
Discontinued
[x]
52 Stainless steel (SUS304) Correspondence 40x20 38 - 1 1.1 / 2x3 / 4 1PC 1 BU 87065115 -
Discontinued
[x]
35 Stainless steel (SUS304) Correspondence 25x8 27 - 1 1x1/4 1PC 1 BU 87065133 -
Discontinued
[x]
52 Stainless steel (SUS304) Correspondence 40x25 38 - 1 1.1 / 2x1 1PC 1 BU 87065106 -
Discontinued
[x]
14.9 SUS304 Supported 8*6 19.0 17 1.0 Quarter X 1/8 1PC 1 - 37603885 2.99 SGD
In stock
19.1 SUS304 Correspondence 10*8 21 21.7 1.0 3/8Xquarter 1PC 1 - 07334442 2.99 SGD
In stock
22.5 SUS304 Correspondence 15*8 24 26.5 1.0 Half X quarter 1PC 1 - 07334451 3.99 SGD
In stock
22.5 SUS304 Correspondence 15*10 24 26.5 1.0 Half X 3/8 1PC 1 - 07334467 3.99 SGD
In stock
28.1 SUS304 Supported 20*8 26.5 32 1.0 Three-quarters X quarter 1PC 1 - 37603894 4.99 SGD
In stock
28.1 SUS304 Correspondence 20*10 25.5 32 1.0 Three-quarters X 3/8 1PC 1 - 07334476 4.99 SGD
In stock
28.1 SUS304 Correspondence 20*15 25.5 32 1.0 Three-quarters X half 1PC 1 - 07334485 4.99 SGD
In stock
35.6 SUS304 Supports 25x15 26.5 38.5 1.0 1x1/2 1PC 1 - 07334494 7.99 SGD
In stock
35.6 SUS304 Correspondence 25*20 26.5 38.5 1.0 1Xthree-quarters 1PC 1 - 07334503 7.99 SGD
In stock
43.54 SUS304 Supported 32*25 30.0 46.5 1.0 1-quarter*1 1PC 1 - 37603903 10.99 SGD
In stock
50.0 SUS304 Supported 40*32 30.5 54.0 1.0 1-halfX1-quarter 1PC 1 - 37603912 12.99 SGD
In stock
62.4 SUS304 Supported 50*40 34.6 67.0 1.0 2X1-half 1PC 1 - 37603921 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 43
4 star 9
3 star 8
2 star 1
1 star 6
Review Rating: 4.22
67 Customer Reviews
The reviews are automatic translation.
For repairing piping
5
From Japan
On 2018-04-01 14:59:22
Because it is inexpensive, we continue to use it. I can not feel the difference with products of famous manufacturers. If possible, I would like you to add items of two drops to the product lineup.
This review is about item#7334451.
For kitchen fixtures Machinery piping
4
From Japan
On 2018-03-28 17:40:25
There was no problem even if it was constructed and passed through water. I am satisfied with the cost.
This review is about item#7334485.
Disinfection
4
From Japan
On 2018-03-21 18:04:01
It seems a bit heavy, but I think that it is natural to use it separately.
This review is about item#7334442.
Changing piping size
3
From Japan
On 2018-03-11 00:40:59
When measuring actually trying to install a faucet pipe where the piping of the washroom was removed, it was about 25 mm and 19 mm, so I ordered 1 inch and 3/4 inch simply. What a big thing when it arrives. I wonder if I did it again. It seems that piping size is not converted to 1 inch 25.4 mm. I did not return because I was lacking in knowledge. I can not use it, but it looks very accurate as it looks. I will use it for something different.
This review is about item#07334503.
Used for piping of compressor
5
From Japan
On 2018-02-28 04:32:16
To review the air piping from the compressor, purchase! The thing is firm and accurate, it is perfect without air leakage! I would like you to enrich brass bushings if possible.
This review is about item#07334442.
Painting
1
From Japan
On 2018-02-09 14:49:46
I will not ask you to inquire about the nut of screw 3/8. Please check more. There is a thin nut. SWN-3
This review is about item#7334442.
Plumbing work
5
From Japan
On 2018-01-23 16:12:11
I think stainless steel made this price amazing. Moreover, I bought it at the discount of 15% in the campaign for Monotaro, so I got quite a lot. Products are also solid, so you can recommend it.
This review is about item#7334467.
Hot water piping
5
From Japan
On 2018-01-22 16:16:59
Screw accuracy is good, no water leakage. Although it is inexpensive, it is a monotaro brand, so you can purchase it with confidence.
This review is about item#7334467.
Processing water field
5
From Japan
On 2018-01-17 22:14:58
This part was saved, as it is not available at the home center.
This review is about item#7334451.
For air piping in food factory
3
From Japan
On 2018-01-17 16:53:55
I was satisfied with both the price and the appearance, but as I bought two, one inner screw was somewhat oblique (as I knew seeing a one-touch screwed screw tilted). I think that it is doing with a machine, but ... There is no problem in construction.
This review is about item#7334476.

Related Products