Buy more than* S$200* and get FREE SHIPPING

Pipe Fitting, Stainless Steel Screw Union

3.71 (17)
RoHS Directive
Correspondence
Screw Type
PT screw
Maximum Working Pressure (MPa)
1
...see all>
Product Options
ADD TO CART
Nominal Diameter (A) Dimensions E (mm) Dimensions D (mm) Nominal Diameter (B) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (A) Dimensions E (mm) Dimensions D (mm) Nominal Diameter (B) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 92 69 2 Stainless steel (SUS304) 1PC 1 U 87064932 -
Discontinued
[x]
40 77 65 1.1 / 2 Stainless steel (SUS304) 1PC 1 U 87064914 -
Discontinued
[x]
32 71 60 1.1 / 4 Stainless steel (SUS304) 1PC 1 U 87064923 -
Discontinued
[x]
8 30 38 2014/01/04 Stainless steel (SUS304) 1PC 1 U 87064905 -
Discontinued
[x]
8 33 30.5 1/4 SUS304 1PC 1 - 07334397 -
Discontinued
[x]
10 36.5 33.5 3/8 SUS304 1PC 1 - 07334406 12.99 SGD
Shipped after 2018-02-26
15 40 37 1/2 SUS304 1PC 1 - 07334415 14.99 SGD
Shipped after 2018-02-26
20 49.5 39.5 3/4 SUS304 1PC 1 - 07334424 18.99 SGD
Shipped after 2018-02-26
25 56 47 1 SUS304 1PC 1 - 07334433 23.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 3
2 star 2
1 star 2
Review Rating: 3.71
17 Customer Reviews
The reviews are automatic translation.
Hot water piping
5
From Japan
On 2018-01-22 16:24:27
It was cheap and the quality was also no problem. However, it is regrettable that there is no packing for replacement. As I tried it, I got packing from another manufacturer, so it seems to be able to handle it when I exchange it.
This review is about item#7334415.
Used as a fitting for a water pipe
5
From Japan
On 2016-11-18 11:02:55
Screw processing, finish of the search surface is good, and it can be used with confidence without any problem in tightening.
This review is about item#87064914.
Piping work
3
From Japan
On 2016-07-10 17:08:41
It was able to be used normally. Thank you very much.
This review is about item#07334433.
Water piping connection
5
From Japan
On 2016-02-08 13:47:55
In order to deal with water piping troubles quickly, in order to deal with water piping troubles quickly, remove the air vent valves, filter etc etc as a block, remove it, make it inverse U shape so as to make it easy to replace, set the same height of entry and exit Although it is in a shape to load, the finish of the inner surface is beautiful, and it is stable only by placing the upper part. Therefore, replacement work can be done easily, in a short time. It is a nice part.
This review is about item#07334433.
I used it for drainage piping
3
From Japan
On 2015-07-16 16:44:00
How to use does not matter. The delivery date took two weeks and the construction period was delayed. Even though you have to have a hand in hand.
This review is about item#07334433.
Connection of irrigation tubes
3
From Japan
On 2015-04-20 19:01:21
I would like you to make the packing a little thicker, if the piping around the connection is not accurate, it tends to leak.
This review is about item#87064914.
Steam piping
1
From Japan
On 2014-07-30 09:29:01
Clearly, the tightness is bad. Leakage occurs unless it is tightly closed. There is no replacement packing, never use again.
This review is about item#07334415.
Used for water piping
2
From Japan
On 2013-05-28 20:51:33
Although it is cheap and things are not bad, I regret not having packing for replacement. As a fitting assuming that it can be removed, replacement parts are necessary. I think that the seller side keeps on selling well.
This review is about item#07334424.
Hot water supply supply piping in the ground of the house is using a gas pipe, it opens rust and a hole opens and almost everything is changed for the pipe.
5
From Japan
On 2012-07-20 21:47:28
It is like saying that it is made in China or the whole length is 10 mm shorter than the ordinary one. But as a result it was just right for me to use.
This review is about item#07334424.
We sprinkle on fields using the water in the valley. In the middle, use a ball valve and use three ball valves to switch.
5
From Japan
On 2012-05-02 05:48:36
Up to now I was using threaded valve iron union, but I would like to make it new this time. You can understand the condition at first glance. Thank you for offering cheaply.
This review is about item#07334433.

Related Products