Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions I (mm) RoHS Directive Nominal Diameter (A) Dimension K(mm) Dimension l (mm) Maximum Working Pressure (MPa) Nominal Diameter (B) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions I (mm) RoHS Directive Nominal Diameter (A) Dimension K(mm) Dimension l (mm) Maximum Working Pressure (MPa) Nominal Diameter (B) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
46 Correspondence 32 56 46 1 1.1 / 4 Stainless steel (SUS304) 1PC 1 HNI 87065212 -
Discontinued
[x]
63 Correspondence 50 65 63 1 2 Stainless steel (SUS304) 1PC 1 HNI 87065221 -
Discontinued
[x]
12 Correspondence 6 29 12 1 2014/01/08 Stainless steel (SUS304) 1PC 1 HNI 87065203 -
Discontinued
[x]
- Supports 8 32 16.5 1.0 1/4 SUS304 1PC 1 - 07334092 3.99 SGD
Shipped after 2018-05-28
- Supports 10 37 21.5 1.0 3/8 SUS304 1PC 1 - 07334101 3.99 SGD
Shipped after 2018-05-28
- Supports 15 41.5 26 1.0 1/2 SUS304 1PC 1 - 07334117 4.99 SGD
Shipped after 2018-05-28
- Correspondence 20 44.5 32 1.0 3/4 SUS304 1PC 1 - 07334126 6.99 SGD
Shipped after 2018-05-28
- Correspondence 25 49.2 38 1.0 1 SUS304 1PC 1 - 07334135 8.99 SGD
Shipped after 2018-05-28
- Supported 40 55.5 50 1.0 1-1/2 SUS304 1PC 1 - 37603937 13.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 36
4 star 6
3 star 9
2 star 3
1 star 3
Review Rating: 4.21
57 Customer Reviews
The reviews are automatic translation.
Sprinkler plug at home
5
From Japan
On 2018-04-06 04:00:50
As of now, without any problems, in combination with another purchased coupling
This review is about item#07334126.
Used for water supply piping to oil cooler of hydraulic equipment
5
From Japan
On 2018-03-13 09:56:15
Used for cooling water circulation water system with antifreeze together with street elbow. Be careful not to slip when wrapping seal tape.
This review is about item#7334117.
Hot water piping
5
From Japan
On 2018-01-22 16:43:41
I feel uneasy about quality because it is inexpensive, but because there are monotaro brands, I can purchase with confidence. There was no problem with both screw length and accuracy.
This review is about item#7334117.
Maintenance of washing machine
1
From Japan
On 2018-01-22 08:55:19
The machining accuracy was bad, only about 1 mountain entered the other side. Water leakage occurred.
This review is about item#7334101.
Coupling of cans
3
From Japan
On 2018-01-17 18:49:38
I will buy more if I lower the price. I wonder how rusty it will be. For use in seawater.
This review is about item#7334092.
Cooling water piping
2
From Japan
On 2017-11-29 11:59:08
We ordered it because it was scheduled to be shipped after about 2 weeks at the time of ordering but it has become unavailable 4 weeks later and it is already on the homepage on the homepage already ordered 3 weeks ago I wonder if things are not shipped · · ·.
This review is about item#7334117.
Prototype production of solar heating device
5
From Japan
On 2017-09-27 17:09:25
There is no problem in particular. It is necessary to inspect internal scratches etc. in the state of being in a bag etc.
This review is about item#7334117.
To air piping
5
From Japan
On 2017-08-07 08:59:09
Especially it can be used without problems Although it was probably not necessary to use stainless steel Because Hokuriku rusts everything, it's a problem of good appearance
This review is about item#07334092.
Hose connection of high pressure washer
5
From Japan
On 2017-06-28 19:45:56
We use well water containing a lot of iron, so it is safe to use stainless steel.
This review is about item#7334101.
Replace from cast iron to stainless steel
5
From Japan
On 2017-04-26 11:51:10
Although it was using cast iron, it is slightly expensive, but stainless steel is recommended for long period use.
This review is about item#7334135.

Related Products