Buy more than* S$200* and get FREE SHIPPING

Punchless File Z Type

5.00 (2)
Material (cover)
Cam lath file paper (79% made of recycled paper)
Dimensions (Vetical x Horizontal) (mm)
306x239
Across Back (mm)
15
Storage Number of Sheets
120 sheets
Size
A4 vertical
...see all>
Product Options
ADD TO CART
Material Green Purchasing Law Material (binding tool) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Green Purchasing Law Material (binding tool) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Spelling tool: steel, plastic Ideal Steel, plastic Yellow 1PC 1 F-337-3 07554443 -
Discontinued
[x]
Binding implement: steel, plastic Conformity Steel, resin Orange 1PC 1 F-337-2 41438372 -
Discontinued
[x]
Binding implement: steel, plastic Conformity Steel, resin Green 1PC 1 F-337-4 41438381 -
Discontinued
[x]
Binding implement: steel, plastic Conformity Steel, resin Indigo 1PC 1 F-337-5 41438397 6.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Organizing documents
5
From Japan
On 2015-04-29 00:43:01
Among many plastic lever files, recycled paper products are very handy with light touch and natural touch. I think that it will be fun even more if there are color variety and patterns etc, too.
This review is about item#07554443.
Documents such as customer's payment advice and note discount deduction
5
From Japan
On 2014-04-25 13:41:23
I like colors because they are natural and vivid so easy to sort, durable paper quality and long use. The thickness is just right, very convenient for inserting related documents in the pocket on the back cover.
This review is about item#07554443.

Related Products