Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Punchless File Z Type

1.00 (1)
Dimensions (Vetical x Horizontal) (mm)
306x239
Across Back (mm)
15
...see all>
Product Options
ADD TO CART
Standard Material Material (binding tool) Material (cover) Storage Number of Sheets Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Material Material (binding tool) Material (cover) Storage Number of Sheets Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - 1copy 1 F-347 76130327 7.99 SGD
Shipped after 2018-06-21
- - - - - - - 1copy 1 F-347 76130381 7.99 SGD
Shipped after 2018-06-21
- - - - - - - 1copy 1 F-347 76130397 7.99 SGD
Shipped after 2018-06-21
- - - - - - - 1copy 1 F-347 76130345 7.99 SGD
Shipped after 2018-06-21
- - - - - - - 1copy 1 F-347 76130336 7.99 SGD
Shipped after 2018-06-21
- - - - - - - 1copy 1 F-347 76130372 6.99 SGD
Shipped after 2018-06-21
- - - - - - - 1copy 1 F-347 76130311 7.99 SGD
Shipped after 2018-06-21
- - - - - - - 1copy 1 F-347 76130363 27.99 SGD
Shipped after 2018-06-21
- - Steel, plastic Polypropylene 120 sheets A4 vertical Red 1PC 1 F-347-1 07554477 5.99 SGD
In stock
A4/S pad tool: steel, resin Steel, resin Polypropylene 120 sheets A4 vertical Yellow 1PC 1 F-347-4 07554486 5.99 SGD
In stock
- - Steel, resin Polypropylene 120 sheets A4 vertical Indigo 1PC 1 F-347-9 07554495 5.99 SGD
In stock
- - Steel, resin Polypropylene 120 sheets A4 vertical Black 1PC 1 F-347-11 07554504 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Cram school attendance book
1
From Japan
On 2014-12-28 13:41:15
Senryu, crappy. Is it different from the product of Richt I bought before (U347U) and the product of this time (U347) with only one letter so far? Feeling like that!
This review is about item#07554504.

Related Products