Buy more than* S$200* and get FREE SHIPPING

Square Color Bit

4.50 (2)
Outlet corner opposite side (mm)
6.35
Blade Shape
Square
Specification
With magnet
...see all>
Product Options
ADD TO CART
TRUSCO Part Number 2015 Trusco Published Pages Mass (g/pack) Material Opposite Side Angle Dimensions (mm) 2014 TRUSCO Published Page Tip Size (#) Paint Color Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2015 Trusco Published Pages Mass (g/pack) Material Opposite Side Angle Dimensions (mm) 2014 TRUSCO Published Page Tip Size (#) Paint Color Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - (I except 噴管) 330x265x345 - SQ1 Red 110 1Pack(2PC) 1 ACS-1111 07579442 -
Discontinued
[x]
- - - - About 3.2 (1/8 inch) - SQ2 Yellow 65 1Pack(5PC) 1 ACS5-2265 32585725 -
Discontinued
[x]
- - - - - - SQ3 Green - 1Pack(5PC) 1 ACS5-3311 32585752 18.99 SGD
In stock
- - - - - - SQ2 Yellow - 1Pack(5PC) 1 ACS5-2211 32585734 -
Discontinued
[x]
- - - - - - SQ3 Green - 1Pack(5PC) 1 ACS5-3365 32585743 15.99 SGD
In stock
395-3611 2 1855 49 Chromium molybdenum vanadium steel About 3.6 (9/64 inch) 2-1498 SQ3 Green 200 1Pack(1PC) 1 ACS-3320 48974527 6.99 SGD
In stock
395-3602 - - - - 2-1498 SQ3 Green 150 1Pack(2PC) 1 ACS-3315 07579503 10.99 SGD
In stock
- - - - - - SQ2 Yellow 150 1Pack(2PC) 1 ACS-2215 07579476 -
Discontinued
[x]
395-3572 - - - - 2-1498 SQ2 Yellow 110 1Pack(2PC) 1 ACS-2211 07579467 7.99 SGD
In stock
395-3581 - - - - 2-1498 SQ2 Yellow 65 1Pack(2PC) 1 ACS-2265 07579451 6.99 SGD
In stock
395-3564 - - - - 2-1498 SQ1 Red 65 1Pack(2PC) 1 ACS-1165 07579433 6.99 SGD
In stock
395-3599 - - - About 3.6 (9/64 in.) - SQ3 Green 110 1Pack(2PC) 1 ACS-3311 07579494 7.99 SGD
In stock
395-3629 - - - About 3.6 (9/64 in.) - SQ3 Green 65 1Pack(2PC) 1 ACS-3365 07579485 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Square box striking on wood
4
From Japan
On 2018-01-29 06:47:59
I used it with a charging drill driver. Quality itself is not a problem, but it was good if there were product lines with two different sizes than the same one.
This review is about item#07579494.
architect
5
From Japan
On 2016-03-05 16:53:51
Maker who possesses better than ordinary bit does not understand, but the bit which I have had so far was not good, but I have a bit purchased from Mr. Monotaro this time.
This review is about item#32585743.

Related Products