Buy more than* S$200* and get FREE SHIPPING

Radio Pliers, High Grade Series

4.67 (6)
Material
70 carbon steel containing snap rings (CR-V 70C)
...see all>
Product Options
ADD TO CART
Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Nominal Dimension (mm) Weight (g) Dimension E Cutting Capacity (phi mm) Hard Wire Cutting Capacity (phi mm) Soft Wire Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Nominal Dimension (mm) Weight (g) Dimension E Cutting Capacity (phi mm) Hard Wire Cutting Capacity (phi mm) Soft Wire Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
27 12.5 160 150 205 23? 1.8 2.3 44 1PC 1 FC-106 07577141 36.99 SGD
In stock
31 13.5 185 175 260 24? 2.0 2.6 46 1PC 1 FC-107 07577157 38.99 SGD
In stock
34 14.5 210 200 360 27degree 2.3 3.2 48 1PC 1 FC-108 07577166 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Cutting bending
5
From Japan
On 2014-08-01 13:27:42
I am satisfied with the sharpness as reputed and the lightness of opening and closing. I was glad that I used it, so I bought it for a gift for my friend. If you like tools, it is lifelong, and the price was affordable.
This review is about item#07577157.
Electrical construction
4
From Japan
On 2014-03-25 20:46:13
Have not started saying anything recently yet? It is Maidin Japan that is winning the strongest Klein, and it is light as well
This review is about item#07577157.
Cutting of wire rod
4
From Japan
On 2014-01-24 13:23:58
I bought it to cut the molten bar for argon etc, but when I put power, I can cut it by 3.2 mm. I do not know if I keep using the strength of the blade, but I can use it comfortably as it is reputed so far.
This review is about item#07577166.
I will use it for cutting and bending wires.
5
From Japan
On 2013-12-24 17:37:43
I bought it after hearing the reputation. It is a wonderful quality.
This review is about item#07577166.
Processing of wires
5
From Japan
On 2013-08-28 21:25:58
Anyway, a smooth handful is comfortable in hand and it is wonderful. The sharpness of the wire is also wonderful.
This review is about item#07577166.
Cutting of wire and peeling work etc.
5
From Japan
On 2008-03-02 17:53:15
It is smooth without worrying about opening and closing. Design is also simple and cool.
This review is about item#07577157.

Related Products