Buy more than* S$200* and get FREE SHIPPING

Stubby combination wrench set

5.00 (1)
Purpose
Ideal for assembling furniture, etc., Ideal for assembling furniture, etc.
Set Contents (mm)
8, 10, 12, 13, 14, 17
Overall Length (mm)
8mm:90, 10mm:95, 12mm:100, 13mm:110, 14mm:115, 17mm:127
Material
S45C
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(6PCSet) 1 12-205 07583222 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is used as a tool for user training.
5
From Japan
On 2015-09-02 08:25:09
Both price and length are reasonable and good.
This review is about item#07583222.

Related Products