Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Reversible cable cutter

1.00 (1)
Scalping Ability
phi30
Cutting Ability (mm2) IV Lines
22
Cutting Ability (mm) Cable (Steel core)
9.0
Handle Width (mm)
47
Head Width (mm)
25
Head Thickness (mm)
10
Nominal Dimension (mm)
150
Weight (g)
160
Overall Length (mm)
162
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KCC-22 07579686 35.84 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Household power cable coatings peeled, cut
1
From Japan
On 2013-03-22 23:40:53
Quickly tip I have broken. Now it had become just a (hard to use) Nipper. It is about a month from 02/27 is order. One day 100 yen position? . It is very disappointing. Sharpness is Apart from (good), and long-lasting is more of nippers of Daiso. It is a commodity that basic form feels most kana. Unfortunately.
This review is about item#07579686.

Related Products