Buy more than* S$200* and get FREE SHIPPING

Small Motorized Ball Valve, Reduced Bore

4.70 (10)
Overload Protection Device
Impedance protection
Material (body cap)
C3771BE
Material (body)
CAC406
Materials (ball sheets)
PTFE
Material (O-Rings)
FPM
Lubricating Method
Grease
Cycle(Hz)
50/60
...see all>
Product Options
ADD TO CART
Dimensions W2(mm) Maximum Output Torque (N-m) Power Cord Type (mm2 x Number of Cores x mm) Dimensions H2(mm) Dimensions W1(mm) Dimension L1 (mm) Ambient Temperature (Degree C) Nominal Diameter (A) Dimensions E2(nm) Nominal Diameter (B) Operating Environment Dimensions E1(mm) Mounting Position Insulation Resistance (Mohm) Dimension S (mm) Power (V) Rated Current (mA) Maximum Electric Power Consumption (W) Dimension H (mm) Insulation Voltage Dimensions H1 (mm) Waterproof Dimensions L (mm) Insulation Class Dimensions d1 (Rc) Rating Time Material (ball) Bore Diameter d (mm) TRUSCO Part Number Dimensions S1 (mm) Material (stem) 2014 TRUSCO Published Page Dimensions D (mm) Opening/Closing Time 90 degree (50/60 Hz) Dimensions H3 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions W2(mm) Maximum Output Torque (N-m) Power Cord Type (mm2 x Number of Cores x mm) Dimensions H2(mm) Dimensions W1(mm) Dimension L1 (mm) Ambient Temperature (Degree C) Nominal Diameter (A) Dimensions E2(nm) Nominal Diameter (B) Operating Environment Dimensions E1(mm) Mounting Position Insulation Resistance (Mohm) Dimension S (mm) Power (V) Rated Current (mA) Maximum Electric Power Consumption (W) Dimension H (mm) Insulation Voltage Dimensions H1 (mm) Waterproof Dimensions L (mm) Insulation Class Dimensions d1 (Rc) Rating Time Material (ball) Bore Diameter d (mm) TRUSCO Part Number Dimensions S1 (mm) Material (stem) 2014 TRUSCO Published Page Dimensions D (mm) Opening/Closing Time 90 degree (50/60 Hz) Dimensions H3 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
31.5 9.8 Vinyl cab tire cord 0.5 x 5 x 700 60 53 54.5 -20 to 50 50 25 2 Outdoor use Allowed 54.5 Upright - horizontal More than 10 (DC500V) 5.5 AC100 100 - 148.5 AC1500V (1 min.) 65.5 Equivalent to IP56 of IEC529 109 Class E 2 Continuity K metal (Ni-Cr plating) 40 295-9399 68 K metal (Cr plating) 2-2046 79.5 About 15 seconds / about 13 seconds 82 1PC 1 EA100-TE 07552614 459.99 SGD
In stock
31.5 9.8 Vinyl cab tire cord 0.5 x 5 x 700 53.5 53 48 -20 to 50 40 25 1.5 Outdoor use Allowed 54.5 Upright - horizontal More than 10 (DC500V) 5.5 AC100 100 10 142.5 AC1500V (1 min.) 59.5 Equivalent to IP56 of IEC529 96 Class E 1.5 Continuity K metal (Ni-Cr plating) 32 295-9381 56 K metal (Cr plating) 2-2046 79.5 About 15 seconds / about 13 seconds 82 1PC 1 EA100-TE 07552605 409.99 SGD
In stock
31.5 9.8 Vinyl cab tire cord 0.5 x 5 x 700 - 53 43 -20 to 50 32 25 1.25 Outdoor use Allowed 54.5 Upright - horizontal More than 10 (DC500V) 5.5 AC100 100 10 128.5 AC1500V (1 min.) 45.5 Equivalent to IP56 of IEC529 86 Class E 1.25 Continuity K metal (Ni-Cr plating) 25 295-9372 50 K metal 2-2046 79.5 About 15 seconds / about 13 seconds 82 1PC 1 EA100-TE 07552596 339.99 SGD
In stock
- 1.9 Vinyl cab tire cord 0.3 x 5 x 700 70 - 22 -20 to 50 - - 3/8 Outdoor use Allowed - Upright - horizontal More than 10 (DC500V) - AC200 50 - 104 AC1500V (1 min.) 28 Equivalent to IP56 of IEC529 46 Class E 3/8 Continuity K metal (Ni-Cr plating) 7.5 - 22 K metal - 60 About 6 seconds / about 5 seconds 5 1PC 1 EA200-TE 07552623 159.99 SGD
In stock
31.5 9.8 Vinyl cab tire cord 0.5 x 5 x 700 60 53 54.5 -20 to 50 50 25 2 Outdoor use Allowed 54.5 Upright - horizontal More than 10 (DC500V) 5.5 AC200 50 10 148.5 AC1500V (1 min.) 65.5 Equivalent to IP56 of IEC529 109 Class E 2 Continuity K metal (Ni-Cr plating) 40 - 68 K metal (Cr plating) - 79.5 About 15 seconds / about 13 seconds 82 1PC 1 EA200-TE 07552684 459.99 SGD
In stock
- 1.9 Vinyl cab tire cord 0.3x5x700 70 - 22 -20 - 50 10 - 3/8 Can be used outdoors - Vertical - horizontal Ten or more (DC500V) - AC100 90 9 104 AC1500V (1 minute) 28 IEC529 equivalent to IP56 46 E kind 3/8 Continous K metal (nickel-Cr plating) 7.5 295-9330 22 K metal - 60 About 6 seconds/about 5 seconds 5 1PC 1 EA100-TE 07552553 159.99 SGD
In stock
- 1.9 Vinyl cab tire cord 0.3x5x700 70 - 32.5 -20 - 50 15 - 1/2 outdoors use is possible - Vertical - horizontal more than 10 (DC500V) - AC100 90 9 109.5 AC1500V(1 minute) 33.5 IEC529 equivalent to IP56 65 E type 1/2 Continuation K metal (nickel-Cr plating) 10 295-9348 28 K metal - 60 About 6 seconds./about 5 seconds. 5 1PC 1 EA100-TE 07552562 159.99 SGD
In stock
- 3.9 Vinyl cab tire cord 0.3x5x700 70 - 34 -20 - 50 20 - 3/4 outdoors use is possible - Vertical - horizontal more than 10 (DC500V) - AC100 90 9 113.5 AC1500V(1 minute) 37.5 IEC529 equivalent to IP56 68 E type 3/4 Continuation K metal (nickel-Cr plating) 15 295-9356 34 K metal - 60 About 12 seconds/about 10 seconds 5 1PC 1 EA100-TE 07552571 169.99 SGD
In stock
- 3.9 Vinyl cab tire cord 0.3x5x700 70 - 39.5 -20 - 50 25 - 1 outdoors use is possible - Vertical - horizontal more than 10 (DC500V) - AC100 90 9 117.5 AC1500V(1 minute) 41.5 IEC529 equivalent to IP56 79 E type 1 Continuation K metal (nickel-Cr plating) 20 295-9364 41 K metal - 60 About 12 seconds/about 10 seconds 5 1PC 1 EA100-TE 07552587 229.99 SGD
In stock
- 1.9 Vinyl cab tire cord 0.3x5x700 70 - 32.5 -20 - 50 15 - 1/2 outdoors use is possible - Vertical - horizontal more than 10 (DC500V) - AC200 50 10 109.5 AC1500V(1 minute) 33.5 IEC529 equivalent to IP56 65 E type 1/2 Continuation K metal (nickel-Cr plating) 10 - 28 K metal - 60 About 6 seconds./about 5 seconds. 5 1PC 1 EA200-TE 07552632 159.99 SGD
In stock
- 3.9 Vinyl cab tire cord 0.3x5x700 70 - 34 -20 - 50 20 - 3/4 outdoors use is possible - Vertical - horizontal more than 10 (DC500V) - AC200 50 10 113.5 AC1500V(1 minute) 37.5 IEC529 equivalent to IP56 68 E type 3/4 Continuation K metal (nickel-Cr plating) 15 - 34 K metal - 60 About 12 seconds/about 10 seconds 5 1PC 1 EA200-TE 07552641 169.99 SGD
In stock
- 3.9 Vinyl cab tire cord 0.3x5x700 70 - 39.5 -20 - 50 25 - 1 Can be used outdoors - Vertical - horizontal Ten or more (DC500V) - AC200 50 10 117.5 AC1500V (1 minute) 41.5 IEC529 equivalent to IP56 79 E kind 1 Continous K metal (nickel-Cr plating) 20 - 41 K metal - 60 About 12 seconds/about 10 seconds 5 1PC 1 EA200-TE 07552657 229.99 SGD
In stock
31.5 9.8 Vinyl cab tire cord 0.5x5x700 - 53 43 -20 - 50 32 25 1 1/4 Can be used outdoors 54.5 Vertical - horizontal Ten or more (DC500V) 5.5 AC200 50 10 128.5 AC1500V (1 minute) 45.5 IEC529 equivalent to IP56 86 E kind 1 1/4 Continous K metal (nickel-Cr plating) 25 - 50 K metal - 79.5 About 15 seconds/about 13 seconds 82 1PC 1 EA200-TE 07552666 339.99 SGD
In stock
31.5 9.8 Vinyl cab tire cord 0.5x5x700 53.5 53 48 -20 - 50 40 25 1 1/2 Can be used outdoors 54.5 Vertical - horizontal Ten or more (DC500V) 5.5 AC200 50 10 142.5 AC1500V (1 minute) 59.5 IEC529 equivalent to IP56 96 E kind 1 1/2 Continous K metal (nickel-Cr plating) 32 - 56 K metal (Cr plating) - 79.5 About 15 seconds/about 13 seconds 82 1PC 1 EA200-TE 07552675 409.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.70
10 Customer Reviews
The reviews are automatic translation.
We added three items to bathtub hot water in a recreation center, automation of drainage to prevent freezing
5
From Japan
On 2017-07-01 13:59:18
Construction of a boiler of a simulated hot spring bath that was constructed 23 years ago Next, we added 3 valves to complete the drainage. Because it is a cold region, it is destroyed by freezing when there is remaining water, so reliability is important, I made it to KITZ with a proven track record
This review is about item#7552571.
As a drain valve in the piping flow of wells
2
From Japan
On 2016-12-28 21:30:43
Although it wrote that it is extremely low in trouble and excellent in durability, I used it in the outdoors for one winter We tried trial operation for this winter and it was not working so we bought the same item in a hurry. The price is reasonable, but durability is questionable. I hope improvement.
This review is about item#7552571.
It was used for water control of water filtration device
5
From Japan
On 2016-12-04 21:00:59
It was smooth movement and no hammer sound and it was OK even when driving on / off of the motor at the same time.
This review is about item#7552675.
Water supply pipe
5
From Japan
On 2015-08-07 18:08:36
The delivery date may be earlier. The price is also GOOD.
This review is about item#07552587.
Well water supply valve for snow removal piping
5
From Japan
On 2014-12-12 20:22:36
I bought it for the prevention of water hammer. Compared with solenoid valves, the price is high, but because of its small size, the installation space is almost unchanged, and the flow rate is not narrowed so much despite being a reduce bore but I am satisfied. If the price is a bit cheaper, I would like to exchange all solenoid valves that I am currently using with electricity.
This review is about item#07552587.
As a part of automatic irrigation control of vinyl house
5
From Japan
On 2014-10-28 19:28:21
I decided to adopt various items to consider and it was saved as a motor-operated valve being offered cheaply. The method of operation is also <Supplemental pattern of power supply> Simple and operation was also sure I am satisfied I also want to adopt it.
This review is about item#07552666.
Used for water piping
5
From Japan
On 2014-09-21 17:01:32
Operation is smooth, durable and good
This review is about item#07552684.
Spraying of agricultural water
5
From Japan
On 2013-11-05 19:17:55
You can also see the opening and closing of valves where watering inside the house can be done without hitting the water hammer even at a distance
This review is about item#07552562.
Switching flow of solar water heater and water heater
5
From Japan
On 2009-10-28 23:06:29
I think that it is well done.
This review is about item#07552562.
Remote operation of hot water supply pipe
5
From Japan
On 2008-07-08 20:41:04
It is small, it is very good because it can operate with a single switch and does not consume electric power. I like the installation of opening / closing lamps easily and I like it.
This review is about item#07552562.

Related Products