Buy more than* S$200* and get FREE SHIPPING

Oil for Flat Type Oil Brush

2.33 (3)
Handle Thickness (mm)
3
Material (Trim)
Human hair
...see all>
Product Options
ADD TO CART
Size Overall Length (mm) Dimension (mm) Handle Width (mm) Handle Length (mm) Trim Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Overall Length (mm) Dimension (mm) Handle Width (mm) Handle Length (mm) Trim Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Small 195 9 9 170 25 1Bag(10PC) 1 HB-230 07579311 4.99 SGD
Shipped after 2018-01-22
Middle 230 12 12 200 30 1Bag(10PC) 1 HB-231 07579327 7.99 SGD
Shipped after 2018-01-22
Big 230 17 17 200 30 1Bag(10PC) 1 HB-232 07579336 8.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 2.33
3 Customer Reviews
The reviews are automatic translation.
Oil filling during lathe processing
1
From Japan
On 2017-11-04 12:48:51
There are also items that do not hold for half a day when the hair goes out too hard.
This review is about item#7579311.
Oil application for cutting, removal of chips, etc.
1
From Japan
On 2012-08-01 14:32:06
It was handy because it was cheap and long last but it seems that the way of making changed so that the punch fixed to the bamboo stick changed from two places to one place and suppression of the bundle of hair is a terrible thing from the beginning It has become open as soon as it is being used and it has become useless. I'm sorry.
This review is about item#07579311.
Cutting lubrication
5
From Japan
On 2009-04-29 12:27:09
Because I buy frequently, I want you to increase the number and make it cheaper
This review is about item#07579327.

Related Products