Buy more than* S$200* and get FREE SHIPPING

Diagonal cutters for plastics

5.00 (1)
Dimension E
35degree
Cutting Capability (phi mm)
5.0
Edge Type
Standard
Dimensions C (mm)
51
Dimensions B (mm)
25
Dimensions D (mm)
25
Dimensions A (mm)
158
Nominal Dimension (mm)
150
Weight (g)
140
Material
70 carbon steel containing snap rings (CR-V 70C)
Specification
35 degrees type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PL-766 07577306 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Car repair
5
From Japan
On 2014-06-16 14:00:14
Fits hands very easy to use
This review is about item#07577306.

Related Products