Buy more than* S$200* and get FREE SHIPPING

Electron Starter

5.00 (1)
...see all>
Product Options
ADD TO CART
Average Lighting Duration (sec) Tube Length (mm) Maximum Diameter (phi mm) Working Voltage (V) Connector Number of Oprerations Type Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Average Lighting Duration (sec) Tube Length (mm) Maximum Diameter (phi mm) Working Voltage (V) Connector Number of Oprerations Type Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.2 40.0 16.8 100 E17 - - - 1box(10pc) 1 FE-1E 07605132 56.99 SGD
In stock
0.6 38.8 21.3 200 P21 60000 or more Glow starter P-type 1Box(10PC) 1 FE-4P 07605141 66.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Lit fluorescent lamp
5
From Japan
On 2011-03-27 11:52:04
If you have a 40 W electronic starter it is very good. Because it is not necessary to change the equipment for the glow starter for the rapid starter.
This review is about item#07605132.