Buy more than* S$200* and get FREE SHIPPING

Fine metal Standard

4.50 (4)
Caution
It cannot be used for a disc grinder.
...see all>
Product Options
ADD TO CART
Cutting Ability (mm) Iron Plate TRUSCO Part Number Stainless Plate Cutting Capacity (mm) Specification Stand Thickness (mm) Blade Thickness (mm) Tip Outside Diameter x Thickness x Inner Diameter (mm) Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) 2014 TRUSCO Published Page Number of Blades Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cutting Ability (mm) Iron Plate TRUSCO Part Number Stainless Plate Cutting Capacity (mm) Specification Stand Thickness (mm) Blade Thickness (mm) Tip Outside Diameter x Thickness x Inner Diameter (mm) Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) 2014 TRUSCO Published Page Number of Blades Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 - 2 For iron and stainless. 1 1.2 Cermet 147x1.2x20 147 6000 20 - 42 1Sheet 1 FR-147S 85939411 -
Discontinued
[x]
4 309-3531 2 Iron and stainless steel combination 1.2 1.6 Cermet 125x1.6x20 125 9600 20 2-1659 26 1Sheet 1 FR-125S 07655076 -
Discontinued
[x]
4 309-3514 2 For both stainless steel and iron 1.2 1.6 Cermet 100x1.6x20 100 13000 20 - 20 1Sheet 1 FR-100S 07655051 -
Discontinued
[x]
4 309-3522 2 For both stainless steel and iron 1.2 1.6 Cermet 110x1.6x20 110 13000 20 - 22 1Sheet 1 FR-110S 07655067 -
Discontinued
[x]
4 309-3549 2 For both stainless steel and iron 1.2 1.4 Cermet 135x1.4x20 135 6000 20 - 26 1Sheet 1 FR-135S 07655085 -
Discontinued
[x]
6 309-3557 3 For both stainless steel and iron 1.4 1.8 Cermet 160x1.8x20 160 6000 20 - 32 1Sheet 1 FR-160S 07655094 -
Discontinued
[x]
6 309-3565 3 Iron and stainless steel combination 1.4 1.8 Ceramic metal 180x1.8x20 180 5500 20 - 36 1Sheet 1 FR-180S 07655103 -
Discontinued
[x]
10 309-3573 6 For both stainless steel and iron 1.8 2.2 Cermet 305x2.2x25.4 305 1700 25.4 - 54 1Sheet 1 FR-305S 07655112 229.99 SGD
In stock
10 309-3581 6 For both stainless steel and iron 2 2.4 Cermet 355x2.4x25.4 355 1500 25.4 - 64 1Sheet 1 FR-355S 07655121 259.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Square pipe cutting
5
From Japan
On 2017-10-31 13:16:15
Working efficiency improved with quick cutting work. Sharpness is the best!
This review is about item#7655112.
Electrical installation work
4
From Japan
On 2014-10-13 07:18:04
I think it is good to have a cutting edge. It is more expensive if the price is cheaper a little as it is a consumable item.
This review is about item#07655085.
Cut of thin steel sheet products
4
From Japan
On 2014-06-17 14:46:58
We tried various products of other companies, etc., and became this product in terms of performance and cost. It is mainly used for cutting thin steel sheet products at shop floor. There is a sense of profit when considering that there are one gift when purchasing 10 sheets with a product manufacturer campaign.
This review is about item#07655103.
Cutting of general steel materials
5
From Japan
On 2012-10-26 20:18:09
Attached to a Panasonic power cutter, cut general steels with 19 mm - 42 mm diameter and thickness 1.2 - 2 mm. The metal teeth attached to the product, even when cutting soft iron, the chips were missing. Although it can not be re-polished, since this product is a cermet chip, it is not chipped or jumped and it only wears out, so you can reuse it again by diamond disc etc. (We are using polishing machines made by Nishikaki and re-polishing.) However, depending on the degree of regrinding, adjustment (polishing) of a limiter (restricted tooth) that adjusts biting of the blade is also required. Moreover, when feeling weakness from light initial initial cutting performance rather than regrinding after feeling it "can not run out", product life tends to be sustained by resharpening. One by one on the sticky side. In order to maintain the cutting ability more, the cutting speed according to the shape and thickness of the object is learned by the operator from experiences and continuous work is to be avoided. For experts and inexperienced workers, the amount of work is about twice as much under the same conditions.
This review is about item#07655085.

Related Products