Buy more than* S$200* and get FREE SHIPPING

Saw Blade For Thin Plate

5.00 (1)
Caution
It cannot be used for a disc grinder.
Purpose
Metal siding, aluminum siding, zinc tin, acrylics, plastic
Specification
For thin griddle
...see all
Product Options
ADD TO CART
Hole Diameter (phi mm) Number of Blades TRUSCO Part Number 2014 TRUSCO Published Page Cutting Ability (mm) Iron Plate Stand Thickness (mm) Blade Thickness (mm) Outside Diameter x Thickness x Inner Diameter (mm) Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hole Diameter (phi mm) Number of Blades TRUSCO Part Number 2014 TRUSCO Published Page Cutting Ability (mm) Iron Plate Stand Thickness (mm) Blade Thickness (mm) Outside Diameter x Thickness x Inner Diameter (mm) Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 60 - - 0.5 1.4 1.8 160x1.8x20 160 6000 1Sheet 1 SM-160E 07655365 69.70 SGD
In stock
20 40 379-3443 2-1669 0.5 1.1 1.5 110x1.5x20 110 13000 1Sheet 1 SM-110E 07655347 62.05 SGD
In stock
20 46 379-3451 2-1669 0.5 1.2 1.6 125x1.6x20 125 9600 1Sheet 1 SM-125E 07655356 74.10 SGD
In stock
20 64 379-3478 2-1669 0.5 1.4 1.8 180x1.8x20 180 5500 1Sheet 1 SM-180E 07655374 68.40 SGD
In stock
20 40 379-3435 2-1669 0.5 1.1 1.5 100x1.5x20 100 13000 1Sheet 1 SM-100E 07655331 60.76 SGD
In stock
25.4 80 379-3486 2-1669 0.5 1.6 2 205x2x25.4 205 4500 1Sheet 1 SM-205 07655383 -
Discontinued
[x]
25.4 80 379-3494 2-1669 6 1.8 2.2 305x2.2x25.4 305 1700 1Sheet 1 SM-305 07655392 -
Discontinued
[x]
20 30 379-3508 2-1669 0.5 1.1 1.5 80x1.5x20 80 15000 1Sheet 1 SM-80E 07655322 57.49 SGD
In stock
25.4 90 - - 6 2 2.4 355x2.4x25.4 355 1500 1Sheet 1 SM-355 07655401 449.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is for thin steel plate, but mainly cuts aluminum plate
5
From Japan
On 2012-01-26 20:38:18
Unlike cutting blades for cutting aluminum, I feel Much better even when comparing cut surfaces with less cutting powder. If you are a special blade for aluminum, the vibration absorbing device will disturb the sound absorption device and cause noise
This review is about item#07655392.

Related Products