Buy more than* S$200* and get FREE SHIPPING

Micro Cut (A)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Abrasive
A
Thickness Tolerance (mm)
+/-0.15
Tolerance of Outside Diameter (mm)
+/-1.0
Coupling
N
Bond
B
Outer Diameter (phi mm)
230
Hole Diameter (phi mm)
31.75
Thickness (mm)
1.2
Grain Size
120
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1box(20sheet) 1 NC A 120NB10 230 x1.2 x31.75 07062316 149.90 SGD
Shipped after 2017-12-21
ADD TO CART

Related Products