Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Cut Off Wheel, Technion Cut A

Abrasive
A
Thickness Tolerance (mm)
+/-0.15
Tolerance of Outside Diameter (mm)
+/-1.5
Coupling
N
Bond
B
Outer Diameter (phi mm)
255
Hole Diameter (phi mm)
31.75
Thickness (mm)
1.2
Grain Size
120
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(20Sheet) 1 NC A 120NB10 255x1.2x31.75 07062334 149.90 SGD
In stock
ADD TO CART

Related Products