Buy more than* S$200* and get FREE SHIPPING

Cut Off Wheel, Technion Cut GC

Abrasive
GC
Thickness Tolerance (mm)
+/-0.15
Tolerance of Outside Diameter (mm)
+/-1.5
Coupling
N
Bond
B
Outer Diameter (phi mm)
255
Hole Diameter (phi mm)
31.75
Thickness (mm)
1.2
Grain Size
120
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(20Sheet) 1 NC GC 120NB36 07062352 199.99 SGD
In stock
ADD TO CART

Related Products