Buy more than* S$200* and get FREE SHIPPING

Cutting Wheel WA

Purpose
SUITABLE FOR LICENSED CUTTING OPERATIONS OF ALLOY TOOL STEEL (SKS), (SUJ) BEARING STEEL, HIGH SPEED STEEL (SKH), STAINLESS STEEL (SUS), ETC.
Abrasive
WA
Thickness Tolerance (mm)
+/-0.15
Tolerance of Outside Diameter (mm)
+/-1.0
Coupling
N
Bond
B
Outer Diameter (phi mm)
230
Hole Diameter (phi mm)
31.75
Thickness (mm)
1.2
Grain Size
120
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(20Sheet) 1 NC WA 120NB10 230x1.2x31.75 07062325 179.90 SGD
Shipped after 2017-05-29
ADD TO CART

Related Products