Buy more than* S$200* and get FREE SHIPPING

TechniCut (WA)

3.00 (1)
Purpose
SUITABLE FOR LICENSED CUTTING OPERATIONS OF ALLOY TOOL STEEL (SKS), (SUJ) BEARING STEEL, HIGH SPEED STEEL (SKH), STAINLESS STEEL (SUS), ETC.
Abrasive
WA
Thickness Tolerance (mm)
+/-0.15
Tolerance of Outside Diameter (mm)
+/-1.5
Coupling
N
Bond
B
Outer Diameter (phi mm)
255
Hole Diameter (phi mm)
31.75
Thickness (mm)
1.2
Grain Size
120
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(20Sheet) 1 NC WA 120NB10 255x1.2x31.75 07062343 189.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Sample preparation
3
From Japan
On 2016-06-27 16:53:04
I am thankful if the price is cheaper so it's a standard product
This review is about item#07062343.

Related Products