Buy more than* S$200* and get FREE SHIPPING

Purpose
Stainless steel, general metal plate welding beads, finishing polishing
Maximum Operating Speed (m/s [m/min])
72(4300)
...see all>
Product Options
ADD TO CART
Abrasive Grain Outer Diameter (phi mm) Hole Diameter (phi mm) Thickness (mm) Grain Size Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Abrasive Grain Outer Diameter (phi mm) Hole Diameter (phi mm) Thickness (mm) Grain Size Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
NFS (alumina) 180 22 3 46 NFS46 1Box(10Sheet) 1 BF0100 07187153 55.99 SGD
Shipped after 2018-05-02
NFS (alumina) 180 22 2.5 60 NFS60 1Box(10Sheet) 1 BF0120 07187162 55.99 SGD
Shipped after 2018-05-02
NFS (alumina) 180 22 2.5 120 NFS120 1Box(10Sheet) 1 BF0170 07187187 -
Discontinued
[x]
NFS (alumina) 180 22 2.5 80 NFS80 1Box(10Sheet) 1 BF0160 07187171 58.99 SGD
In stock
NFS (alumina) 100 - 3 36 NFS36 1Box(20Sheet) 1 BF1009 07187083 46.99 SGD
In stock
NFS (alumina) 100 - 3 46 NFS46 1Box(20Sheet) 1 BF1010 07187092 51.99 SGD
Shipped after 2018-05-01
NFS (alumina) 100 - 2 80 NFS80 1Box(20Sheet) 1 BF1012 07187117 45.99 SGD
Shipped after 2018-05-01
NFS (alumina) 100 - 2 100 NFS100 1Box(20Sheet) 1 BF1013 07187126 45.99 SGD
In stock
NFS (alumina) 100 - 2 120 NFS120 1Box(20Sheet) 1 BF1014 07187135 -
Discontinued
[x]
NFS (alumina) 180 22 3 36 NFS36 1Box(10Sheet) 1 BF0050 07187144 -
Discontinued
[x]
NFS (alumina) 100 15 2 150 NFS150 1Box(20Sheet) 1 BF1007 07187074 45.99 SGD
In stock
NFS (alumina system) 100 15 3 36 NFS36 1Box(20Sheet) 1 BF1001 07187013 46.99 SGD
In stock
NFS (alumina system) 100 15 3 46 NFS46 1Box(20Sheet) 1 BF1002 07187022 46.99 SGD
In stock
NFS (alumina system) 100 15 2 60 NFS60 1Box(20Sheet) 1 BF1003 07187031 45.99 SGD
In stock
NFS (alumina system) 100 15 2 80 NFS80 1Box(20Sheet) 1 BF1004 07187047 45.99 SGD
In stock
NFS (alumina system) 100 15 2 100 NFS100 1Box(20Sheet) 1 BF1005 07187056 45.99 SGD
In stock
NFS (alumina system) 100 15 2 120 NFS120 1Box(20Sheet) 1 BF1006 07187065 45.99 SGD
In stock
NFS (alumina system) 100 16 2 60 NFS60 1Box(20Sheet) 1 BF1011 07187101 45.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Smooth the welding part of the can
5
From Japan
On 2016-07-05 16:25:56
I have been on the same thing for many years at a specialty shop but I found out that I sell it to Monotaro, I panicked and canceled my specialty store's order. It is very satisfying to be able to buy cheaply about 1 case 500 yen.
This review is about item#07187031.
Polishing of aluminum
3
From Japan
On 2016-04-30 08:05:51
I do not have this type so I am satisfied but I wish I could make it a little cheaper.
This review is about item#07187083.
For stainless steel processing
5
From Japan
On 2014-10-06 18:20:17
For the finished stainless steel finish, Ladybug touches will not work.
This review is about item#07187031.

Related Products