Buy more than* S$200* and get FREE SHIPPING

Soldering Reel Stand

5.00 (2)
Body Dimensions (Width x Depth x Height) (mm)
86x114x73
Weight (g)
400
Shaft Diameter (phi mm)
15
TRUSCO Part Number
215-1529
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 611-1 07328806 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
As an item of hand soldering work
5
From Japan
On 2015-01-20 17:26:43
No improvement points.
This review is about item#07328806.
Soldering of LED machining
5
From Japan
On 2009-05-09 23:37:57
Because the main body itself is heavy and rubber under the slip is attached under it, it is very useful because it is very stable. I think that it is done well because there is only a maker goods in the drifting stone.
This review is about item#07328806.

Related Products