The reviews are automatic translation.
During food processing work
From Japan
On 2016-03-12 10:27:00
There is a jump of soy sauce at the time of food processing, so it is cheap and saved
To prevent water and dirt while working
From Japan
On 2015-10-06 09:28:00
I always use it, but the price is also cheap and the goods arrive soon I have used it without problems
Working in the kitchen
From Japan
On 2014-08-13 17:23:19
Because it can finish without becoming dirty if it is a big rank more, I want L size if I can.
Food pretreatment
From Japan
On 2014-03-02 19:23:20
We are using food processing (washing vegetables) · cleaning the factory. Because this is a workplace where there are many women, this apron is highly evaluated as being light and easy to move. I will also purchase it next time.
For infectious disease control
From Japan
On 2013-11-12 08:31:39
It is used in the nursery school for treatment of vomit of the season which is worrisome for infectious diseases. I bought it with an arm cover and set. I think that you can try to prevent the spread of infectious diseases by using both.
Fisheries processing
From Japan
On 2013-08-27 12:30:03
Anyway it is cheap. It seems that the function is price equivalent. It is a use such as disposable after several times use. Although it is somewhat negative factor that the length is too long, it is very handy in our company. I think that I will continue to purchase unless there are other remarkable items.
It is mainly used for work using cutting oil. If it is denim front, oil will permeate, vinyl type will gradually harden and lose oil and break. In that respect I thought that it would be easy to use with disposable feeling.
From Japan
On 2013-04-19 19:24:10
I guess it was a bit of a view at my height (about 170 cm).
Furukami
From Japan
On 2013-02-25 18:19:25
The string is difficult to tie. However, the feeling I used is good. It is light and quiet. I plan to purchase repeat.
Oil working
From Japan
On 2012-03-08 14:56:31
It is very handy. I hope there is an L size.
Work around the water in the factory
From Japan
On 2012-01-14 14:40:41
It is surprisingly solid. I will try to purchase continuously with good workability.