The reviews are automatic translation.
For motorcycles and cars
From Japan
On 2018-04-08 22:12:23
I bought it as if it was okay to bring it up. Since I have not used it yet, I do not know the effect. It was good to buy cheap price
Removal of deteriorated screws and cap bolts
From Japan
On 2018-03-03 14:04:58
When the tool seems to lick, if you use it from the beginning it is quite effective.
Maintenance of the motorcycle
From Japan
On 2017-09-22 17:46:01
I need arrows and tricks, but I definitely eat up. However, those that can not be removed will not come off. Stubborn things should be stubborn and beat them.
Screw thread crush
From Japan
On 2017-09-03 22:54:34
I use it before the screw thread collapses. Especially effective for rusty screws.
Motorcycle Maintenance
From Japan
On 2017-08-24 07:35:13
It was a licking positive screw. I could not slip it.
This is recommended.
Motorcycle Maintenance
From Japan
On 2017-07-10 14:52:37
I think that it is a good product in terms of product It works properly
Room mirror
From Japan
On 2016-12-03 13:49:16
Since the room mirror comes down with heat, I painted a small amount. For a while, I will take it.
In a licked screw hole
From Japan
On 2016-05-25 12:47:29
The screw was too licking and I could not deal with this. Next time I want to correspond with this before it becomes so.
Scheduled to be used for screw collapse of furniture
From Japan
On 2016-03-25 19:07:44
I have not actually used it, so I can not tell you anything, but I bought it because it looks good. If it is user-friendly it will be purchased again as a reserve.
Maintenance of DIY motorcycle
From Japan
On 2015-10-30 13:34:58
Very good, I really do not slip. Be sure to use it for suspicious screws.