Buy more than* S$200* and get FREE SHIPPING

Halogen Replacement Bulb

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Lamp Power (W)
150
Voltage (V)
110
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 150WFor 07655042 6.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Outdoor sensor light exchange ball
5
From Japan
On 2012-09-24 09:07:58
About 40% cheaper than the nearby home center and it is saved. It can be used without problems. Since the main body attached sphere was able to use about 4 years, I am expecting more durability ☆ 5. I have Ripi.
This review is about item#07655042.
Outdoor sensor light for bulb replacement
5
From Japan
On 2012-09-23 17:50:14
I turned on without problems. Packing was also solid and I was relieved. It is a word of pleasure to price about half price of home center. It was a full score if it could be used for more than the same although it was 3 to 4 years old. It is future purchase decision.
This review is about item#07655042.

Related Products