Buy more than* S$200* and get FREE SHIPPING

Cattle Crest Gloves

5.00 (1)
Purpose
Machinery, welding, handling, etc.
Strength
Middle
Around Palms (cm)
24
Middle Finger Length (cm)
8
Overall Length (cm)
22.5
Size
One Size Fits All
Color
White
Material
Cow leather
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(3Pair) 1 100 07582303 41.61 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fork lift operation
5
From Japan
On 2007-11-14 14:32:11
After all the leather is soft and fits your hands and is easy to use. There are few kinds in the nearby home center, so it was good that cheap items were found.

Related Products