Buy more than* S$200* and get FREE SHIPPING

Suction Lifter

4.23 (13)
Caution
Since it is a hand tool , do not use it mounting on a crane or lift . Always inspect before use, check whether there is any scratch or oil stain on the sucker It is prohibited to use if there is any scratch on the object. Please remove the oil sta, Since it is a hand tool , do not use it mounting on a crane or lift . Always inspect before use, check whether there is any scratch or oil stain on the sucker It is prohibited to use if there is any scratch on the object. Please remove the oil sta
Purpose
Shipment and installation of items which have no handles like refrigerator, package air-conditioner, furniture , glass etc., Shipment and installation of items which have no handles like refrigerator, package air-conditioner, furniture , glass etc.
Material (rubber)
NBR
Maximum Adsorption Capacity (kg)
Verticle: 35 (1 surface) Parallel: 35 (1 surface)
Adsorption Surface Dimensions (phi mm)
123x1 surface
Weight (g)
470
Material
Aluminum alloy (nickel plating)
Accessories
Suction protective cover
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FCA9801 07554416 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 2
2 star 0
1 star 1
Review Rating: 4.23
13 Customer Reviews
The reviews are automatic translation.
Lifting sheet metal parts
5
From Japan
On 2017-10-24 17:46:20
It is made of metal rather than resin, and there is no shortage in durability at the manufacturing site. I think that the adsorption power is also firm, and the price is affordable good item.
This review is about item#7554416.
For glass work
5
From Japan
On 2017-08-29 21:24:32
Ease of handling, grip portion, feel good when it gets smooth
This review is about item#7554416.
Removing and installing floor tiles
4
From Japan
On 2017-07-16 17:36:39
Easy to handle and strong in strength, anyone can use it easily.
This review is about item#7554416.
When delivered
1
From Japan
On 2016-06-02 12:20:58
Two pieces perpendicular to the total weight of 45 kilometers have been used Results Dangerous It may be better to use 4 pieces.
This review is about item#07554416.
Used for desorption of glass
5
From Japan
On 2013-08-27 08:26:06
It is cheap and very easy to use
This review is about item#07554416.
Electrical construction
5
From Japan
On 2013-07-30 16:02:36
Although it is used for transportation and installation of the power board, it is very handy to be able to lift with little power. it's the best.
This review is about item#07554416.
Office desk · locker etc Office office Used for installing fixtures, etc. Also very useful for installation of glass and acrylic of paration
4
From Japan
On 2012-11-15 13:19:30
Although there are products from other companies, but the price was almost the same, I thought it was a bit cheaper as it is a monotaro brand
This review is about item#07554416.
Dent in the car door
3
From Japan
On 2012-10-20 08:51:07
Sucking is not good, I want something smaller a little about 5 cm in diameter
This review is about item#07554416.
Equipment mounting jig for car roof
5
From Japan
On 2011-07-21 15:22:12
Suction cup is very strong and satisfied
This review is about item#07554416.
OA floor opening
5
From Japan
On 2011-06-17 13:36:25
In the past we used plastic shaped objects of the same shape purchased at the home center, but because it broke sequentially due to aged deterioration, I wanted metal objects so I purchased this one. A suction cup is enough for yourself if it is a vertical load by weight of fliac. I use it for a good feeling.
This review is about item#07554416.

Related Products