Buy more than* S$200* and get FREE SHIPPING

Pro Grip Driver

5.00 (1)
Grip Type
Resin (soft) / Rubber
Blade Edge With Magnet
Yes
2015 Trusco Published Pages
2 0353
Point Shape
+
Material (Shaft)
Chrome-vanadium steel
Blade Shape
+
Shaft Length (mm)
100
...see all>
Product Options
ADD TO CART
Grip Diameter (phi mm) Point Size Weight (g) Overall Length (mm) Shaft Diameter (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grip Diameter (phi mm) Point Size Weight (g) Overall Length (mm) Shaft Diameter (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
28 #1 85 200 5.5 395-4749 1PC 1 DG-02 05236077 14.99 SGD
Shipped after 2018-04-23
32 #2 120 210 6.3 395-4765 1PC 1 DG-04 05236095 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of communication equipment
5
From Japan
On 2017-05-24 18:29:51
Grip feeling is also good, it is very easy to use.Exhibition to screw thread is perfect.
This review is about item#5236095.

Related Products