Buy more than* S$200* and get FREE SHIPPING

Long grip driver

5.00 (1)
Grip Type
Resin (soft) / Rubber
Tip Size (#)
2, 2
Point Shape
+, +
Material (Grip)
plastic, Plastic
Grip Length (mm)
112, 112
Material (Shaft)
Chrome-vanadium steel, Chrome-vanadium steel
Grip Diameter (phi mm)
32, 32
Blade Shape
+
Shaft Diameter (phi mm)
6.3, 6.3
...see all
Product Options
ADD TO CART
Blade Edge With Magnet Shaft Length (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Edge With Magnet Shaft Length (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 250, 250 157, 157 360, 360 1PC 1 DG-12 05236147 14.01 SGD
In stock
Yes 300, 300 169, 169 410, 410 1PC 1 DG-14 05236165 14.51 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tighten the screws at the back of the obstacle / use when loosen
5
From Japan
On 2015-04-24 23:43:25
An ordinary length of the driver in some cases absolutely not enough. The tool box is what I want to provide this as long ones.
This review is about item#05236147.

Related Products