Buy more than* S$200* and get FREE SHIPPING

Mini Soft Driver

Grip Type
Resin (soft) / Rubber
Point Shape
+
Grip Length (mm)
87
Material (Shaft)
Chrome-vanadium steel
Grip Diameter (phi mm)
21
Blade Shape
+
Shaft Length (mm)
100
Overall Length (mm)
190
...see all>
Product Options
ADD TO CART
Point Size Weight (g) Shaft Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Point Size Weight (g) Shaft Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
#0 32 4 1PC 1 DG-24 05236201 7.99 SGD
Shipped after 2018-04-23
#00 27 3 1PC 1 DG-22 05236183 7.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products