Buy more than* S$200* and get FREE SHIPPING

Fabric Tape

4.10 (1235)
Adhesive
Natural rubber
Tape Length (m)
25
Tape Width (mm)
50
...see all>
Product Options
ADD TO CART
Deployment Force (N/25mm) Adhesive Force (N/25mm) Tensile Strength (N/25mm) Tape Thickness (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Deployment Force (N/25mm) Adhesive Force (N/25mm) Tensile Strength (N/25mm) Tape Thickness (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12.88 8.60 107.8 0.205 Tea 1Box(30Roll) 1 - 09444845 89.99 SGD
In stock
4.4 11.4 109.6 0.225 Brown 1Roll 1 - 07584236 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 653
4 star 250
3 star 188
2 star 96
1 star 48
Review Rating: 4.10
1235 Customer Reviews
The reviews are automatic translation.
For repairing powder bags etc
4
From Japan
On 2018-02-18 18:12:22
It is very convenient for repairing tear of 25 kg powder bag. There was no leakage of sticking tightly.
This review is about item#7584236.
packing
5
From Japan
On 2018-02-15 15:28:39
The price is also cheap Quality is also satisfied well! Next time I would like to buy a few more!
This review is about item#7584236.
Packing work etc.
5
From Japan
On 2018-02-11 22:02:20
It is not inferior to those sold at home centers etc. at this price I am repeating.
This review is about item#7584236.
I used it for the seal of packing cardboard.
5
From Japan
On 2018-02-10 15:03:27
I could buy it cheaply and it is a solid product. It is a cheap and good product because it was a nice thing.
This review is about item#7584236.
For packing
5
From Japan
On 2018-02-10 06:56:48
It is used for packing of corrugated cardboard for business use. It is good because you can buy it all together.
This review is about item#07584236.
I used it for packing the boxes to be delivered.
5
From Japan
On 2018-02-09 20:13:11
It is cheap, durable and easy to use. I'd like to repeat it with firm packaging.
This review is about item#7584236.
For packaging
5
From Japan
On 2018-02-09 19:34:18
In the local shop, the cloth tape is high, so it is often done with paper tape but we are in trouble because the adhesion is weak. Monotaro san is able to purchase with a price of about half price so it can be used with confidence and will be saved.
This review is about item#7584236.
Car maintenance and others
5
From Japan
On 2018-02-09 14:42:40
I think that it is okay to use it normally, and that COSPA is good and you can purchase tying.
This review is about item#7584236.
Packaging operation
4
From Japan
On 2018-02-06 15:16:23
It is a necessity of packing work. The use performance was also not bad.
This review is about item#7584236.
For packing
5
From Japan
On 2018-02-06 00:11:33
It is a good item that is solid. 100 is better than the average.
This review is about item#07584236.

Related Products